Apply to be a TradeMaster!
Main product image of High Limit & Circulator Aquastat, 10-Degree(F) High Limit, 10-Degree(F) to 25-Degree(F) Low Limit Adj Differential, L4081B1047
Magnifying glass
Hover image to zoom

High Limit & Circulator Aquastat, 10-Degree(F) High Limit, 10-Degree(F) to 25-Degree(F) Low Limit Adj Differential, L4081B1047

Brand:
Resideo
SKU:
L4081B1047
Rating:
(7)
Q&A:
(2)
High Limit & Circulator Aquastat, 10-Degree(F) High Limit, 10-Degree(F) to 25-Degree(F) Low Limit Adj Differential, L4081B1047
Magnifying glass
Hover image to zoom
$326.24 each
In Stock
In Stock
Get 5 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
8A @ 120 Vac, 5.1A @ 240 Vac, 0.25 A @ 0.25 to 12 Vdc
Product Highlight: Differential
Fixed, Adjustable, 10° to 25°F (Low Limit)
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Horizontal
Product Highlight: Temperature Range (F)
130°F to 240°F, 110°F to 220°F
Product Highlight: Height
3-7/8"

Description

–
Features
  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • Two SPST snap switches act independently at respective temperature settings.

Product Specifications
  • Description: High Limit and Circulator Aquastat Controller with High limit : 10 F fixed; low limit: 10-25 F adj. differential
  • Application: High Limit and Circulator
  • Operating Range, Low Limit (F): 110 F to 220 F
  • Operating Range, Low Limit (C) : 43 C to 104 C
  • Operating Range, High Limit (F): 130 F to 240 F
  • Operating Range, High Limit (C): 54 C to 116 C
  • Differential Temperature (F): High limit : 10 F fixed; low limit: 10-25 F adj.
  • Switching Action: SPST: High Limit & Circulator
  • Electrical Ratings (AFL): 8A @ 120 Vac
  • Electrical Ratings (AFL): 5.1A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac
  • Electrical Ratings (ALR): 30.6A @ 240 Vac
  • Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
  • Electrical Rating (ignition): Transformer
  • Load: 360 VA
  • Spud Size (in.): 3/4 in. - 14 NPT
  • Dimensions (in.): 3 7/8 in. high x 4 1/8 in. wide x 2 3/4 in. deep.
  • Dimensions (mm): 98 mm high x 105 mm wide x 70 mm deep.
  • Insulation Depth (in.): 1 1/2 in.
  • Insulation Depth (mm): 38 mm
  • Mounting: Horizontal
  • Operating Humidity Range (% RH): 0 to 95% RH,
  • Maximum Ambient Temperature (F): 150 F at switches; 265 F at sensing element
  • Maximum Ambient Temperature (C): 66 C at switches; 129 C at sensing element
  • Approvals, Underwriters Laboratories Inc UL Listed: File No. MP466, Vol. 12, Sec. 4, Guide No. MBPR2
  • Approvals, Canadian Standards Association Certified: File No. LR95329-1

Specs

–
Application:

Circulator Control

High Limit

Switch Action:

SPST

Well Spud Size:

3/4" to 14 NPT

Temperature Range (F):

130°F to 240°F

110°F to 220°F

Electrical Rating:

8A @ 120 Vac

5.1A @ 240 Vac

0.25 A @ 0.25 to 12 Vdc

Electrical Ratings (ALR):

48A @ 120 Vac

30.6A @ 240 Vac

Electric Ratings (Ignition):

Transformer Load: 360 VA

Min Temp Differential:

10°F

Max Temp Differential:

10°F

25°F

Differential:

Fixed

Adjustable

10° to 25°F (Low Limit)

Max Ambient Temp (°F):

265 F at Sensing Element

150 F at Switches

Height:

3-7/8"

Width:

4-1/8"

Depth (Inches):

2-3/4"

Well Included:

No

Mount:

Horizontal

Operating Humidity:

5% to 95% (non-condensing)

Min Temp (F):

110°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

High & Low Limit Aquastat, 10-Degree(F) Fixed, 10-25-Degree(F) Differential, L6081A1036
SKU: L6081A1036
Resideo

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Easy set up and controls

I had this installed in about 30 minutes. You will need thermo compound. This controls my wood boiler fan and circulator pump line voltage. Very well built.
Tj
Brazil Indiana
11 months ago
Was this review helpful to you?

outstanding product

works great
Aneta
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great assistance picking Aquastat

Product works great but what I was more pleased with was the assistance I received in cross referencing a 30 year old unit to its current day equivalent. My local supplier could not figure it out and I took a chance buying online and it worked out great. Installed in less than an hour and my wood boiler is operational again.
Wood Boiler
Massahiusetts
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Works great use to replace old L4081B aquastat. No longer needed to prevent circulator from running when water temp drops low. Dont use boiler for Domestic hot water. installed hot water heater
Donald
Atl. Ga
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic ... in every way!

My regular plumber claimed the Aquastat was no longer available and that I would need to replace the boiler. I searched and found PexSupply having the product and at a reasonable price! It was ordered and within a day it had arrived--perfect! Can't recommend PexSupply any higher than that! Fantastic!!!
Cambridge
Washington, DC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Aquastat for My Boiler

My gas-fired, warm-start, hot-water heating boiler originally had an aquatstat with a simple single-pole switch that controlled only the burner (the cirulator pump was controlled by the wall thermostat). During long heat calls, the boiler temperature could get dragged down close to the 140-deg flue condensation threshold. With this L4081B aquastat, the circulator is stopped when the boiler temp drops below a setpoint, allowing the burner to catch back up before the circulator is restarted. It takes some experimenting to establish the optimum settings, which requires a reasonably accurate boiler temperature gauge. The probe fits into a standard thermowell. Heat conductive compound (not supplied with the aquastat) should be applied to the probe.
Doug
U.S. Midwest
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aquastat

worked just like it should
Ray
08322
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this product replace the Honeywell L4062B 1008 Aquastat Relay? Thanks. -- Fran Hopkins

Asked by Fran 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the closest replacement for the L4062B 1008l.

Was this review helpful to you?

Q: Does this product replace the honeywell l4081b1013? Thanks

Asked by Andy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The L4081B1047 is the direct replacement for the Honeywell unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy