Apply to be a TradeMaster!
Main product image of High & Low Limit Aquastat, 10-Degree(F) Fixed, 10-25-Degree(F) Differential, L6081A1036
Magnifying glass
Hover image to zoom

High & Low Limit Aquastat, 10-Degree(F) Fixed, 10-25-Degree(F) Differential, L6081A1036

Brand:
Resideo
SKU:
L6081A1036
Rating:
(4)
Q&A:
(4)
High & Low Limit Aquastat, 10-Degree(F) Fixed, 10-25-Degree(F) Differential, L6081A1036
Magnifying glass
Hover image to zoom
$353.04 each
In Stock
In Stock
Get 4 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Differential
Fixed, Adjustable
Product Highlight: Height
3-7/8"
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Min Temp (F)
110°F Min Temp

Description

High limit, low limit and/or circulator controllers used to regulate boiler water temperature in gas- or oil-fired hydronic heating systems.

Features
  • An immersion type liquid-filled sensing element actuates two snap switches.
  • One switch operates as a high limit control.
  • The other switch operates as a low limit and/or circulator control, depending on the model.
  • Controller may be mounted in any positioning and needs no leveling.
  • Separate, easy-to-read, calibrated dial and setpoint adjustments for each switch.
  • Differential adjustment on low limit or circulator switch.
  • All adjustments accessible inside front cover.
  • Push-in terminals for quick connecting.
  • Single sensing element for easy installation.
  • One SPST and one SPDT snap switches act independently at respective temperature settings.

Specs

Application:

High Limit

Low Limit

Height:

3-7/8"

Width:

4-1/8"

Depth (Inches):

2-3/4"

Max Temp (F):

240°F

Min Temp (F):

110°F

Differential:

Fixed

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006A1145
SKU: L6006A1145
Resideo

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great people to deal with

I have used Supply House many times and every time they exceed my expectations. Pricing is reasonable and far less than my local suppliers and shipping is always less time than expected and free because I meet their free freight limit. Overall, if you know the problem, the solution and the parts you need this is the place to go.
homeowner and handyman
Tonasket, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this again

Shipped fast and easy to install. Had to play around to get the dual settings right but works good now.
john
new your
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Honeywell make great HVAC controls. Pex Supply priceing better than my local suppliers. and they had it in stock. used to control air fan and pumps on a remote wood burner boiler.
Plumberman63
Indiana
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brand new System

The product I bought from Pexsupply is top of the line. My boiler system is 45yrs old & it has a new lease of life. It has never run better. Sounds odd, but I can't wait to see my next Gas bill. After the installation of the Triple Aquastat Control, a boiler test was done & showed it to be 90% efficent, not bad for a 45yr old system. Also, I have never had this good of a bang for my buck, the price was very reasonable. Thanks Chris
Chris
Windsor, Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is a well included and if one is is it 1/2" or 3/4" spud size and what is the insulation length? (L6081A1036)

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The L6081A1036 aquastat does not include a well. The 1/2" 121371A and 3/4" 121371B wells are both compatible with it.

Was this review helpful to you?

Q: Product description says: "•The other switch operates as a low limit and/or circulator control, depending on the model. " What model contains circulator control ? The model I am looking at is the L6081A1010/U.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Models L4081B1013, L4081B1047, and L4081B1096 all contain SPST high limit and circulator switching action.

Was this review helpful to you?

Q: What does differential mean in this context?

Asked by Jack 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Differential is the difference between the high limit and the low limit. For this L6081A1010 model, there is a 10°F fixed differential.

Was this review helpful to you?

Q: does the low limit switch make or break contact on temp rise

Asked by dave 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It breaks contact on temperature rise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy