| Application: | Circulator Control Low Limit High Limit |
|---|---|
| Switch Action: | SPDT |
| Temperature Range (F): | 100°F to 240°F |
| Electrical Ratings (ALR): | 30.6A @ 240 Vac 48A @ 120 Vac |
| Electrical Rating: | 5.1A @ 240 Vac 0.25 A @ 0.25 to 12 Vdc 8A @ 120 Vac |
| Max Temp Differential: | 30°F |
| Differential: | Adjustable 5° to 30°F |
| Min Temp Differential: | 5°F |
| Depth (Inches): | 2-1/8" |
| Height: | 5-5/8" |
| Width: | 2" |
| Max Ambient Temp (°F): | 150°F |
| Well Included: | No |
| Mount: | Horizontal |
| Min Temp (F): | 100°F |
The user manual recommends setting the differential to correspond with the boiler manufacturer specific recommendations. For more information see http://s3.pexsupply.com/manuals/1350892798821/84025_PROD_FILE.pdf