Apply to be a TradeMaster!
Main product image of High Limit Vertical Mount Aquastat Relay, 15-Degree(F) differential w/ 50VA Transformer, L8148E1299
Magnifying glass
Hover image to zoom

High Limit Vertical Mount Aquastat Relay, 15-Degree(F) differential w/ 50VA Transformer, L8148E1299

Brand:
Resideo
SKU:
L8148E1299
Rating:
(26)
Q&A:
(14)
High Limit Vertical Mount Aquastat Relay, 15-Degree(F) differential w/ 50VA Transformer, L8148E1299
Magnifying glass
Hover image to zoom
$338.10 each
In Stock
In Stock
Get 26 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, Burner: 3.7 A @ 240 Vac, Burner: 7.4 A @ 120 Vac, Circulator: 3.7 A @ 240 Vac, Circulator: 7.4 A @ 120 Vac, Burner: 0.8 A max @ 24 Vac
Product Highlight: Differential
Fixed
Product Highlight: Switch Action
SPST
Product Highlight: Mount
Vertical
Product Highlight: Height
6-1/8"
Product Highlight: Depth (Inches)
3-1/8" Depth

Description

–
The Honeywell L8148E1299 Aquastat Relay Immersion Type Controller is an immersion-type controller that combines high limit protection with switching relay control of burner and circulator motors.

Features:
  • High limit opens burner circuit only.
  • Select models include transformer and accessory terminals for adding a remote low limit controller.
  • Case available for horizontal or vertical mounting.
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A.
Specifications:
  • Hazmat Information: UN1294 Toluene
  • Application: High Limit
  • Dimensions (in.): 6-1/8 in. high x 4-5/16 in. wide x 3-1/8 in. deep
  • Maximum Safe Operating Pressure (psi): Immersion Well: 255 psi
  • Maximum Safe Operating Pressure (kPa): Immersion Well: 1757 kPa
  • Temperature Range (F) Maximum--150 F with 1.2 A 24 V load; 77 F with 1.4 A 24 V load
  • Temperature Range (C) Maximum--66 C with 1.2 A 24 V load; 25 C with 1.4 A 24 V load
  • Includes 50 VA transformer
  • Mounting Vertical Mount
  • Electrical Ratings Low Voltage: 0.8 A max. @ 24 Vac; 0.25 A @ 0.25 to 12 Vdc; At Locked Rotor-- 44.4A @ 120 Vac: 22.2A @ 240 Vac
  • Frequency 60 Hz
  • Approvals, Underwriters Laboratories Inc. UL Listed: File No. MP466, Vol. 13, Sec. 2, Guide No. MBPR2.
  • Approvals, CSA Certified: File No. LR95329-1
  • Electrical Connections: Quick-Connect / Screw
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Voltage: 120 Vac
  • Operating Temperature Range (F): High Limit-- 180 F to 240 F
  • Operating Temperature Range (C): High Limit-- 82 C to 116 C
  • Differential Temperature (F): 15 F fixed
  • Switching Action: SPST: High Limit & Circulator
  • Anticipator Setting: 0.2 A
  • Capillary Length (in.): 4-1/2 in.
  • Insulation Depth (in.): 1-1/2 in. to 3 in. less well
  • Insulation Depth (mm): 38 mm to 76 mm less well
  • Capillary Length (mm): 114 mm
Electrical Ratings (Burner):
  • At Full Load-- Low Voltage: 0.8 A max. @ 24 Vac: Line Voltage: 7.4 A @ 120 Vac: 3.7 A @ 240 Vac
  • At Locked Rotor-- Line Voltage: 44.4 A @ 120 Vac: 22.7 A @ 240 Vac; Millivolt--0.25 A @ 1/4 to 12 Vdc
Electrical Ratings, Circulator:
  • At Full Load-- 7.4 A @ 120 Vac: 3.7 A @ 240 Vac
  • At Locked Rotor-- 44.4 A @ 120 Vac: 22.2 A @ 240 Vac

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Application:

High Limit

Switch Action:

SPST

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

Burner: 3.7 A @ 240 Vac

Burner: 7.4 A @ 120 Vac

Circulator: 3.7 A @ 240 Vac

Circulator: 7.4 A @ 120 Vac

Burner: 0.8 A max @ 24 Vac

Electrical Ratings (ALR):

Circulator: 44.4 A @ 120 Vac

Burner: 44.4 A @ 120 Vac

Burner: 22.2 A @ 240 Vac

Circulator: 22.2 A @ 240 Vac

Max Temp Differential:

15°F

Differential:

Fixed

Height:

6-1/8"

Width:

4-3/8"

Depth (Inches):

3-1/8"

Operating Humidity:

0% to 95% (non-condensing)

Mount:

Vertical

Max Ambient Temp (°F):

150F with 1.2A 24V Load

77F with 1.4A 24V Load

Connection Type:

Quick-Connect

Capillary Length:

4-1/2"

Anticipator Rating:

0.2 A

Voltage:

120v

Max Pressure (PSI):

255 (Immersion Well)

Max Temp (F):

240°F

Min Temp (F):

180°F

Temperature Range (F):

180°F to 240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.58 out of 26 reviews
92% would recommend this product
4.58
out of 26 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
12%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

I would definitely buy this product again

The product worked just as described for my heating system. It worked and I do have heat now. Thanks
VS

Most Liked Negative Review

Built In Obsolence

I have had my boiler for 35 years and I am on my fourth Honeywell Aquastat. The first unit lasted for 25 years, but the last three only lasted for 2-3 heating seasons before the relay went out. The relay is a cheap piece of junk that would only cost about $3.00 if it were replaceable, but it is built in.
Showing 1-10 of 26 reviews

YES

CUSTOMER SUPORT IS SECOND TO NONE FAST SHIPPING AWSOME THANK YOU VERY MUCH
GEORGE
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Three defective parts in a row

I've replaced this Aquastat three times in the last two months and the newest part is also defective and needs replaced. The relays in all of the Aquastat as have stuck open and overheated my boiler. The relay in the newest one also buzzes constantly. And now Supply House is giving me the run around about sending a replacement, despite it being under warranty for one year. Supply House is trying to tell me it's the wrong part and is trying to recommend a part that runs at too high a heat range which will overheat my boiler. I am tired of not only having to replace this part every week but of battling with Supply House regarding a replacement.
Thumbworn
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

The product was great and fast shipping. I will be ordering again
Jay
Poconos, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought this item as a spare. Fast delivery.

Exact original replacement part at a great price.
Dick
Billerica,MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A real performer

This product replaces the oem from the burnham revolution nicely! And at a fair price!
Daveroy
Bellingham WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this again

Product is used for a small boiler with a circulating pump application
none
Washington DC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work just as desired, very happy with store

Thanks so much, very quick shipping and response when needed
Gredy C
Manville NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and even better company

Product arrive in record time. Easy install and my gas furnace is working great again. Great company to do business 6 stars
Joe D
south chatham ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overnight delivery

Couldn't drive to my supplier this fast Exactly as needed and ordered
Toyb0at
Syracuse
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I live in Upstate NY . I ordered around 4:30 pm and received the product by 3 pm the next day . Great Service !!!!
Thomas
Syracuse NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: I have a slant fin boiler circa 1988 that needs a new L8148E aqua stat. I cannot find the last four numbers on the existing unit. What is the difference between the L8148E1265 and 1299?

Asked by Gettingcold 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. These two aquastats are very similar, however, they have different electrical ratings.

Was this review helpful to you?

Q: I have aquastat relay L8148E 1216. Is your part L8148E 1265 some?

Asked by JIM the fixer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That model is the closest current replacement.

Was this review helpful to you?

Q: I just replaced an old L8148E Aquastat with a L8148E 1265. I kept my upper limit on the older unit at 150. The new unit's lowest upper limit is 180 (maybe a little lower). I have baseboard in the basement and cast iron radiators on the main floor. Is the 180 temperature OK for both types of radiator or should I replace the 1265 with the 1299? Everything seems to be working OK and the boiler shuts off at 175 or so. Thanks!

Asked by LEDWatch 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes 180 is fine for baseboard or cast iron radiators.

Was this review helpful to you?

Q: I have a old Buderus boiler hot water , It has been starting to have issues with pressure side so I put on a new Prv and a new expansion tank but I am still having issues so what i do is fill boiler to 12 psi and then shut off water supply I will end up over pressure and then the relife blows and then im down to zero . Could the aqaustat be the reason and if so I have a Type L8148E combined circulator load I need to know if this model will work in replacement and also if you think this may help my problem Thanks

Asked by chris 13 years ago

Add your answer

* Required Field
-

hello did you check the pressure in expansion tank with a pressure gauge? should be 12psi cold and 0 psi in boiler,then fill boiler to 12psi what temp is the aquastat set at and is the boiler going higher than set temp should be set @ 180F sometimes you have to bleed a little pressure off from a cold start if all correct,boiler shouldn't go over 30psi and blow relief

Was this review helpful to you?
- Nick Name

Aquastat is not your problem with respect to pressure. Sounds like your expansion tank is probably waterlogged. What kind of pressure reducing valve did you put in?

Was this review helpful to you?

Q: I have a Honeywell L8148E-1000 from an older Dunkirk boiler. Is the L8148E-1265 the correct replacement for this discontinued aquastat?

Asked by Dave 13 years ago

Add your answer

* Required Field
-

The 1265 control is most often used for pex tubing where the temp high end setting should not exceed 180 degrees which is a safe setting for a hot water system. A higher setting would melt the pipe if metal pipe is used a different control with a higher temp range can be used.

Was this review helpful to you?
-

hello you consider trying a electronic aquastat, i have been installing HYDROLEVEL (MODEL 3250 IS A GOOD ONE) they can be installed on almost any old boiler and have many energy saving features and are not expensive but dont know what model of boiler you have, so cant say for sure if its a good choice

Was this review helpful to you?

Q: I have a crown abf-105sdp boiler I need to replace the aquastat relay type L8148E do I need the 1265 or the 1299

Asked by GG 13 years ago

Add your answer

* Required Field
-

according to the wiring diagram for boiler with intermittent ignition the original control was a L8148E 1257 that part # changes to a L8148E 1265 which has the plug for the damper motor

Was this review helpful to you?
-

1265 if pex tubing used, reason the temp range of 1299 starts at 180 add diff of 15 degrees and you will likely melt pex tubing.

Was this review helpful to you?
- Nick Name

The L8148E1257 is the listed unit for this boiler. The 1265 will work for you. Set the high limit at the lowest setting - 180 degrees.

Was this review helpful to you?

Q: I have a Honewell L8148E1190 aquastat. Is the L8148E1265 or the L8148E1299 the correct replacement?

Asked by tomjulery 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

L8148E1265 is the recommended replacement.

Was this review helpful to you?
-

All, In 2010 I asked the following question Message: I have to order a Honeywell L8148E auqastat relay. I noticed you have 2 models, the L8148E1265 and the L8148E1299. What is the difference? Sincerely, Anno J. Cazemier. And below the answer I got. Hello, The unit ending in 1265 has a 40 VA transformer where the unit ending in 1299 has a 50 VA transformer. Other then the voltage rating they are the same. If there is any other way we can help or if you have any questions or concerns, please feel free to reply to this email. Have a great day. I do not know what is different to the unit ending in 1190 Met vriendelijke groeten,

Was this review helpful to you?

Q: spec sheet for the 1265 and 1299 both state the operating range is 180 to240degree. is this correct

Asked by captain dick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is correct.

Was this review helpful to you?
-

The spec is correct. This unit for metal pipe heating system only mainly steam

Was this review helpful to you?

Q: i have a honeywell l8148e1273 ,what is the replacement number.

Asked by donzo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement you need is part L8148J1009.

Was this review helpful to you?
-

hello you should and may have to replace with the exact same control some of these HW controls are OEM only,specially made for that boiler the L8148E-1273 is for a slant fin boiler

Was this review helpful to you?

Q: DOES THE BOILER HAVE TO BE DRAINED TO CHANGE THE L8148E AQUASTAT RELAY

Asked by ED 14 years ago

Add your answer

* Required Field
-

NO, you don't need to drain the boiler,

Was this review helpful to you?
-

No. The sensor fits into a well and is not in direct contact with boiler water.

Was this review helpful to you?
-

No, I did not drain the boiler when I changed this and it works fine.danm

Was this review helpful to you?
-

hello you don't have to drain the boiler, the bulb on the end of the capillary tube inserts into the well on the boiler the old control may have set screws or clamp to disconnect from the well also use the heat conductive grease that comes with it good luck

Was this review helpful to you?
-

Not normally, unless in addition to the aquastat you also needed to change the hollow well on the boiler casting into which the capillary temperature sensor on the back of the aquastat inserts.    

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy