Apply to be a TradeMaster!
Main product image of Pilot Burner for Natural Gas with a BCR-18 Orifice (Left Single Tip Style, "C" Mounting), Q3450C1185
Magnifying glass
Hover image to zoom

Pilot Burner for Natural Gas with a BCR-18 Orifice (Left Single Tip Style, "C" Mounting), Q3450C1185

Brand:
Resideo
SKU:
Q3450C1185
Rating:
(12)
Q&A:
(1)
Pilot Burner for Natural Gas with a BCR-18 Orifice (Left Single Tip Style, "C" Mounting), Q3450C1185
Magnifying glass
Hover image to zoom
$146.56 each
In Stock
In Stock
Get 28 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Used With
SV9501, SV9600

Description

–
These SmartValve System pilot burners provide pilot flame ignition and sensing for SV9500/SV9600 Systems. They consist of replaceable igniter-flame rod assembly, bracket assembly, pilot target, ground electrode, orifice assembly, compression fitting and spring clip. The igniter lights the pilot burner. The flame rod proves the pilot flame and the pilot flame lights the main burner.

Features:
  • Used with SV9500/SV9600 SmartValve System.
  • Replaceable Igniter-Flame Rod Assembly (Q3400A).
  • Integral keyed plug provides quick, convenient connection of igniter and sensor to SV9500/SV9600.
  • Q3450 has front or 20 degree right, left flame pattern.
  • Natural and LP gas orifices available.
  • Variety of target styles available.
  • Variety of mounting brackets available.
  • CGA Certified: File No. 1029-ABI/CC9203
  • AGA Design Certified: File No. U70-24A

Specs

–
Fuel Type:

Natural Gas

Compression Fitting Size:

1/4"

Compression Fitting Length:

1-1/4"

Orifice:

0.018"

Direction of Front Tip:

Left

Tip Style:

Single

Aeration:

Primary

Lead Wire Length:

30"

Ignition Wire Length:

30"

Pilot BTU:

1000

Used With:

SV9501

SV9600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 5' Pilot Burner Tubing w/ Fittings
SKU: 11-293
Robertshaw

Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good product works great

The product is working great, good quality, easy to Install and I like the fact that it came with instructions on how to install the pilot. Reason why in giving it 4 stars is that first they sent me the wrong part and had to wait extra 4 days without heat in the house until I received the right part. They were very nice on correcting the issue at no extra cost for me.
VS

Most Liked Negative Review

Not recommended for outdoor use

Product probably works fine for it's intended indoor use scenario, but I would not recommend it for outdoor fire feature usage. The design of the element lends to allowing water droplets to burn out the element. For outdoor use, I would recommend a single post element.
Showing 1-10 of 12 reviews

Good quality same as oem

Fit well.
Chris
Brockton Ma
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again from tis supply house.

It installed perfectly!
Doc
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product reasonable price.

The pilot burner and orifice worked great in fire pit.
Rocky J
Myrtle Beach SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, and Extremely fast shipping

Exact match to my furnace. Easy to install.(It comes with the instructions) Very fast shipping. Easy to navigate the website too.
JoeKidd
Detroit, MI
3 years ago
Was this review helpful to you?

Fit perfect

Pilots on smart valve seem to be a common problem . Complete replacement is more expensive but heads off long term issues
Greg
Scottdale Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Well it was the perfect replacement part for my boiler
Jahja
Sayreville nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product works great

The product is working great, good quality, easy to Install and I like the fact that it came with instructions on how to install the pilot. Reason why in giving it 4 stars is that first they sent me the wrong part and had to wait extra 4 days without heat in the house until I received the right part. They were very nice on correcting the issue at no extra cost for me.
Handyman
Rockford IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent as always

Quality part. Did the trick. If you need hvac or electrical parts, defiantly buy here. I recommend Supply to everyone!
Rod
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what I needed. Works great.
Rocky
Lansing MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we were looking for

Furnace part
Mike
Detroit MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will the pilot work with propane gas

Asked by kelly 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, the SKU:Q3450C1185 will work with LP gas.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy