Apply to be a TradeMaster!
Main product image of Spark Ignitor Sensor with Style D Mounting Bracket (90-Degree Angle), Q347A1012
Magnifying glass
Hover image to zoom

Spark Ignitor Sensor with Style D Mounting Bracket (90-Degree Angle), Q347A1012

Brand:
Resideo
SKU:
Q347A1012
Rating:
(0)
Q&A:
(0)
Spark Ignitor Sensor with Style D Mounting Bracket (90-Degree Angle), Q347A1012
Magnifying glass
Hover image to zoom
$51.91 each
In Stock
In Stock
Get 19 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Produces spark for direct ignition of main burner.

Features
  • Includes inner Kanthal electrode with ceramic insulator, bracket and Kanthal ground strap.
  • Use with S87C, D, K; S89E,F and Q354A.


Specifications
  • Description: Spark Ignitor Sensor with style D mounting bracket
  • Ignitor Only
  • Rod Angle: 90 Degree angle
  • Mounting Bracket: Bracket Style D
  • Length: 2-1/32 in.
  • Mounting (in): One 3/16 in. slot, three 3/16 in. untapped screw holes.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy