Shop Resideo Sale
Main product image of 6" Flame Sensor Rod, Q354A1018
Magnifying glass
Hover image to zoom

6" Flame Sensor Rod, Q354A1018

Brand:
Resideo
SKU:
Q354A1018
Rating:
(1)
Q&A:
(0)
6" Flame Sensor Rod, Q354A1018
Magnifying glass
Hover image to zoom
$67.04 each
In Stock
In Stock
Get 44 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Used to detect the presence of main burner flame

Features
  • Includes Kanthal rod supported by ceramic insulator and mounting bracket.
  • Use with S825, S87C,D,K or S89E,F.


Specifications
  • Description: Flame Sensor with 6.37 in. rod height used with S825 or S87
  • Ignitor Only
  • Rod Angle: Straight
  • Mounting Bracket: Bracket Style D
  • Length: 6 3/8 in.
  • Mounting (in): One 3/16 in. slot, three 3/16 in. untapped screw holes.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything I need.

This was what I was looking for online everywhere and they are the cheapest.
CHARLIE
NORTH CAROLINA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy