| Application: | Refrigeration Air Conditioning |
|---|---|
| Voltage: | 24V |
| Type: | SPDT |
| Hertz: | 50 60 |
| Height: | 1-7/8" |
| Width: | 2-5/32" |
| Wiring: | 1/4" Quick-Connect Terminals |
| Depth (Inches): | 2-3/8" |
| Temperature Range (F): | -20°F to 155°F |
| Electrical Ratings (AFL): | 16/18 A @ 120 VAC 5 A @ 480 VAC 18 A @ 240 VAC 12 A @ 277 VAC 18 A @ 208 VAC |
| Electrical Ratings (ALR): | 72 A @ 208 VAC 72 A @ 277 VAC 30 A @ 480 VAC 72 A @ 240 VAC 96/72 A @ 120 VAC |
| Electrical Ratings (Resistive): | 12.5 A @ 480 VAC 25 A @ 240 VAC 25 A @ 277 VAC 25 A @ 120 VAC 25 A @ 208 VAC |