Apply to be a TradeMaster!
Main product image of 24v General Purpose Relay w/ DPST N.O Switching
Magnifying glass
Hover image to zoom

24v General Purpose Relay w/ DPST N.O Switching

Brand:
Resideo
SKU:
R8228D1018
Rating:
(2)
Q&A:
(0)
24v General Purpose Relay w/ DPST N.O Switching
Magnifying glass
Hover image to zoom
R8228D1018 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-20°F to 155°F
Product Highlight: Height
1-7/8"
Product Highlight: Depth (Inches)
2-3/8" Depth
Product Highlight: Position
Normally Open

Description

–
Provide heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Features
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.

Specs

–
Application:

Refrigeration

Air Conditioning

Voltage:

24V

Type:

DPST

Electrical Ratings (ALR):

15 A @ 120 VAC

8 A @ 480 VAC

15 A @ 208 VAC

15 A @ 240 VAC

15 A @ 277 VAC

Electrical Ratings (AFL):

3 A @ 480 VAC

5.5 A @ 277 VAC

5.5 A @ 120 VAC

5.5 A @ 240 VAC

5.5 A @ 208 VAC

Electrical Ratings (Resistive):

12.5 A @ 480 VAC

25 A @ 240 VAC

25 A @ 208 VAC

25 A @ 277 VAC

25 A @ 120 VAC

Coil Ratings:

24v

Hertz:

50

60

Height:

1-7/8"

Width:

2-5/32"

Electric Connection:

1/4" Quick-Connect Terminals

Depth (Inches):

2-3/8"

Temperature Range (F):

-20°F to 155°F

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple and effective

It's a relay. It works. I used this device to control two humidifiers in conjunction with a Honeywell IAQ system control. Indoor humidity is now at an appropriate level regardless of outdoor temperature and condensation on the windows has disappeared. Works like it should. A simple answer to a simple problem.
Happy Homeowner
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was an exact replacment part

This was an exact replacment part for our system.
Billy
Wyoming
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?