Apply to be a TradeMaster!
Main product image of 40 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1043
Magnifying glass
Hover image to zoom

40 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1043

Brand:
Resideo
SKU:
R8239B1043
Rating:
(2)
Q&A:
(0)
40 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1043
Magnifying glass
Hover image to zoom
$89.20 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–
Includes NEMA standard transformer for excellent voltage control. Provide low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling or heating-cooling circuits.

Features:
  • Application: For system with F50 Electronic Air Cleaner humidifier and blower motor.
  • NEMA standard Type D transformer (included) powers 24Vac control systems.
  • Provides overload protection for transformer.
  • Convenient connections for thermostat and heating and cooling equipment wiring.
  • Mounts on standard 4 x 4 junction box.
  • Can be mounted in any indoor location without additional enclosure.
  • Relay is easily replaced without disturbing wiring.
  • Includes relay enclosure.

Specs

–
Application:

Air Conditioning

Heating

Type:

DPDT

Voltage:

120v

Hertz:

60

50

Inrush:

20

10 VA

Power Supply:

40 VA

Voltage (Secondary):

26.5 V.O.C.

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Voltage
Hertz
Voltage (Secondary)
CURRENT ITEM
Product Image of 40 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1043
40 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1043
SKU: R8239B1043
(2)
Air Conditioning
Heating
DPDT
120v
60
50
26.5 V.O.C.

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Perfect fit. Model numbers matter
Randy
Lancaster Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what I expected. It worked and was a good fit.

It is what I expected. It worked and was a good fit. Delivery was prompt.
MUT
Norwich, CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy