Shop Resideo Sale
Main product image of 50 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1076
Magnifying glass
Hover image to zoom

50 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1076

Brand:
Resideo
SKU:
R8239B1076
Rating:
(5)
Q&A:
(0)
50 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1076
Magnifying glass
Hover image to zoom
$107.64 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 120v, 240v
Product Highlight: Horse Power
3/4 HP
Product Highlight: Height (Inches)
4.5" Height
Product Highlight: Depth (Inches)
3-3/32" Depth

Description

–
Include NEMA standard transformer for excellent voltage control. Provide low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling or heating-cooling circuits.

Features
  • NEMA standard Type D transformer (included) powers low voltage control systems.
  • Provide overload protection for transformer.
  • Convenient connections for thermostat, and heating-cooling equipment wiring.
  • Mount on standard 4 x 4 junction box.
  • Can be mounted in any indoor location without additional enclosure.
  • Relay is easily replaced without disturbing wiring.
  • Include relay enclosures.

Application: For system with F50 Electronic Air Cleaner humidifier and blower motor.

Specs

–
Application:

Air Conditioning

Heating

Type:

DPDT

Voltage:

208V

120v

240v

Hertz:

50

60

Electrical Ratings (AFL):

12 A @ 120 VAC

6.9 A @ 240 VAC

Electrical Ratings (ALR):

72 A @ 120 VAC

41.4 A @ 240 VAC

Inrush:

10 VA

20

Power Supply:

50 VA

Voltage (Secondary):

26.5 V.O.C.

Horse Power:

3/4

Height (Inches):

4.5"

Width:

4-3/16"

Depth (Inches):

3-3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Voltage
Hertz
Electrical Ratings (AFL)
CURRENT ITEM
Product Image of 50 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1076
50 VA Fan Center w/ DPDT Switching Action, Includes R8222D, R8239B1076
SKU: R8239B1076
(5)
Air Conditioning
Heating
DPDT
208V
120v
240v
50
60
12 A @ 120 VAC
6.9 A @ 240 VAC
Heating
DPDT
120v
60
13.8A @ 120 VAC
6.9A @ 240 VAC

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works great

Product works great
DIYer
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hopefully not

they have the parts i need and fast shipping to get it to me quick
yes
fort collins colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 20 days of operation

The transformer's primary winding failed after only 20 days of operation..
jrt
Petaluma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

JUst fine

It was the correct part and it works just fine.
jrt
Petaluma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical Quality Honeywell Product

Used to power two thermostats and my furnace and heat pump control circuits. This item actually comes with a beefy 50 VA transformer which runs much cooler than the non-Honeywell transformer it replaced. It also has terminals for W and Y connections in addition to the usual fan terminal G. The standard color coded wires from the relay made it easy to replace my previous unit.
Professor Gadget
Maryland
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy