Apply to be a TradeMaster!
Main product image of 50 VA Fan Center w/ DPDT Switching Action, includes R8222D
Magnifying glass
Hover image to zoom

50 VA Fan Center w/ DPDT Switching Action, includes R8222D

Brand:
Resideo
SKU:
R8285B1038
Rating:
(0)
Q&A:
(0)
50 VA Fan Center w/ DPDT Switching Action, includes R8222D
Magnifying glass
Hover image to zoom
$111.90 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3/4 HP

Description

–
Provides low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling, or air conditioning systems.

Features:
  • Application: ApplicationFor "Total Comfort" applications with electronic air cleaner, humidifier and blower motor.
  • Transformer powers low voltage control systems and provides overload protection.
  • Low voltage terminal board provides convenient connections for thermostat and heating and cooling equipment wiring.
  • Mounts on standard 4 x 4 in. junction box.
  • Relay is easily replaced without disturbing wiring.

Specs

–
Application:

Air Conditioning

Heating

Type:

DPDT

Voltage:

120v

Hertz:

50

60

Inrush:

10 VA

20

Power Supply:

50 VA

Voltage (Secondary):

26.5 V.O.C.

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 50 VA Fan Center w/ DPDT Switching Action, includes R8222D
50 VA Fan Center w/ DPDT Switching Action, includes R8222D
SKU: R8285B1038
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy