Apply to be a TradeMaster!
Main product image of Single Use Water Leak Alarm
Magnifying glass
Hover image to zoom
Single Use Water Leak Alarm
Magnifying glass
Hover image to zoom
$9.46 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Overview


The beauty of our Single Use Water Leak Alarm is you can place it and forget it. Thanks to the built-in non-replacement battery, you're covered for up to two years. If the alarm detects a leak, it sounds an alarm for up to 24 hours. Place around the water heater, sump pump, under sinks, wherever a water leak could happen. Then forget about it unless a leak is detected.


Features

  • One-time use spot detector
  • Easy to use - set in lowest spot where a water leak may occur
  • Ideal for use near water heaters, sump pumps, under sinks, behind dishwashers
  • Water sensor and alarm all in one
  • Economical way to defend against water leaks in multiple locations throughout the home
  • Alarm sounds for up to 24 hours (dependent upon battery life)


Specifications

  • Includes: Built-in battery (lasts up to 2 years)
  • Used With: Water heaters, sump pumps, under sinks, behind dishwashers
  • Item Type: Product
  • Mounting: Set in lowest spot where a water leak may occur
  • Color: White

Specs

–
Product Type:

Leak Detector

Application:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy