Apply to be a TradeMaster!
Main product image of White Reusable Water Leak Alarm
Magnifying glass
Hover image to zoom
White Reusable Water Leak Alarm
Magnifying glass
Hover image to zoom
$13.27 each
In Stock
In Stock
Get 40 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Your house systems could spring a leak at any moment. Will you hear about it the right way or discover it later, after the damage is done? With our Reusable Water Leak Alarm, you'll hear the alarm first and be a first responder. Place alarms near water heaters, sump pumps, under sinks, dishwashers, wherever there's a potential for a water disaster. If water is detected, it will sound an alarm for up to 24 hours (depends on your battery life). It's economical to place alarms all around the house, so you can have true peace of mind.

Features:
  • Unlimited use spot detector; easily reset for reuse
  • Easy to use near water heaters, sump pumps, under sinks and behind dishwashers
  • Water sensor and alarm all in one
  • Economical way to defend against water leaks in multiple locations throughout the home
  • Loud audible alarm
  • Alarm sounds for up to 24 hours (dependent upon battery life)
  • Low battery chirp
  • Requires 9 volt battery (sold separately)
  • DIY installation

Specs

–
Product Type:

Leak Detector

Application:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works Well Resido Resuable Water Leak Alarm RWD21

This medium sized, reusable alarm works as expected, annunciating at 1.6 mm water depth. - - - DIMENSION? It is approximately 83 mm diameter x 29 mm high to fit moderately compact spaces. - - - The device requires one 9-volt battery, which is not included. Alarm has a Low Battery warning chirp. It is moderately loud, stated as 85 dB. - - - USE IDEAS- Under dishwashers where leaks can long go unnoticed, in sink cabinets, behind water closets, near boilers and water heaters- especially the relief valves. AND Place one in a bathtub or shower when not in use if there is a chance that a curious toddler might wander in and turn on the water. (Scald, Water Inhalation, Big-Ol-Mess...) They are too large to place under baseboard radiation in order to sense a leaking air vent. Smaller ones exist for that job. - - - VALUE: Supply House used to sell this as a package of six for about today's price for one unit. But, it is still a very competitive price. - - - And service truly is "Real People, Real Service" at Supply House.
PJB12
Detroit
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Still waiting

I bought 3- 6 packs of these and only received 4 out of the 18
Jack
Taunton,ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

>>>

I have yet to receive my complete order. Customer service has been excellent.
..
....
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy