Apply to be a TradeMaster!
Main product image of Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1106
Magnifying glass
Hover image to zoom

Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1106

Brand:
Resideo
SKU:
S89F1106
Rating:
(0)
Q&A:
(0)
Two Rod Direct Spark Ignition Control w/ 4 Second Trial Time and Lock Out Timing, S89F1106
Magnifying glass
Hover image to zoom
S89F1106 has been discontinued
Discontinued December 31, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
S8801 Two-Rod External Direct Spark Ignition Control w/ 4 Second Trial Time, Lock Out Timing & Alarm Terminal
Brand:
Resideo
SKU:S8801A1118
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition

Description

Provide electronic control of direct spark ignition systems, with external spark transformers, used on gas-fired furnaces, boilers, conversion burners and other heating appliances.

Features
  • Controls ignition sequence and gas control operation in direct spark ignition systems.
  • Control separate 120 Vac spark generator that provides high voltage potential for main burner ignition.
  • Lockout after one trial for ignition if main burner fails to ignite.
  • Reset from thermostat after lockout. Use separate electrodes for spark ignition and flame sensing.
  • Use any 24 Vac combination gas control designed for direct spark applications and rated at 2.0A or less.


Specifications
  • Description: Provide electronic control of direct spark ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • Ignition System Type: Direct Spark Ignition
  • Ignition Sequence: Single trial for main burner ignition (then shut down and lockout)
  • Typical Gas Control: VR8205, VR8305
  • Type of Gas: Natural or LP
  • Ignition Source: External (120 VAC powered) High Voltage Spark Generator
  • Ignition Trials To Lockout: 1
  • Dimensions: 5 1/4 in. high x 4 1/16 in. wide x 1 15/16 in. long
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Max Ambient Temperature: -40 F to +175 F
  • Flame Failure Re-ignition Time: 0.8 sec.
  • Maximum Valve Load @ 24 Vac (Amps): 2A

Labels appear upside down for inverted mounting

Specs

Ignition Trial Time:

4 Seconds

Lockout Timing:

4 Seconds

Flame Sense:

Two Rod

Pre-Purge Time:

30 sec. min

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm