Apply to be a TradeMaster!
Main product image of 3/8" NPT SuperVent Top Air Vent, SV173
Magnifying glass
Hover image to zoom

3/8" NPT SuperVent Top Air Vent, SV173

Brand:
Resideo
SKU:
SV173
Rating:
(0)
Q&A:
(0)
3/8" NPT SuperVent Top Air Vent, SV173
Magnifying glass
Hover image to zoom
$91.13 each
In Stock
In Stock
Get 4 Fri, Nov 20
Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Size
3/8"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Diameter
2" Max Diameter
Product Highlight: Material
Brass

Description

–
The Supervent has high venting capacity and incorporates a check valve. Use with SuperVent PV Series products.

Specifications
  • Connection Type: 3/8? NPT
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Operating Temperature (F): 240 F
  • Maximum Diameter: 2"

Specs

–
Application:

Heating

Max Pressure (PSI):

150

Size:

3/8"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Temp (F):

240°F

Diameter:

2" Max

Material:

Brass

Dimensions:

3" H x 2" W

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy