Apply to be a TradeMaster!
Main product image of 1/2" NPT SuperVent Top Air Vent, SV175
Magnifying glass
Hover image to zoom

1/2" NPT SuperVent Top Air Vent, SV175

Brand:
Resideo
SKU:
SV175
Rating:
(4)
Q&A:
(0)
1/2" NPT SuperVent Top Air Vent, SV175
Magnifying glass
Hover image to zoom
$100.21 each
In Stock
In Stock
Get 7 Fri, Nov 20
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Diameter
2" Max Diameter
Product Highlight: Material
Brass

Description

–
The Supervent has high venting capacity and incorporates a check valve. Use with SuperVent PV Series products.

Specifications
  • Connection Type: 1/2" NPT
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Operating Temperature (F): 240 F
  • Maximum Diameter: 2"

Specs

–
Size:

1/2"

Application:

Heating

Max Pressure (PSI):

150

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Temp (F):

240°F

Diameter:

2" Max

Material:

Brass

Dimensions:

3" H x 2" W

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Connection Method
Connection Type
Max Temp (F)
CURRENT ITEM
Product Image of 1/2" NPT SuperVent Top Air Vent, SV175
1/2" NPT SuperVent Top Air Vent, SV175
SKU: SV175
(4)
1/2"
Heating
Threaded
MNPT x MNPT
240°F
1/2"
Heating
Threaded
FNPT x FNPT
360°F

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

great vent for my radiant system

more robust and fixable!!!
naa
Washington, DC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent automatic air vent

This air vent works well. It's compact and will fit almost anywhere. I especially like the fact that it comes with a valve that remains on the system when the valve is removed. This allows you to remove the vent for maintenance or replacement without having to shut down your system and bleed off the pressure.
Stashu
Twin Falls, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent automatic air vent

This air vent works quite well. And it's small enough that you can tuck it in almost anywhere you might need one to remove those pesky air pockets that occur due to plumbing errors or following some equipment items (like mixing valves). I especially like that it comes with a valve that allows you to remove the air vent for maintenance without shutting down or de-pressuring your system.
Stashu
Twin Falls, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

The product was exactly as advertised and it works quite well.
Stashu
Twin Falls, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy