Apply to be a TradeMaster!
Main product image of Slow Opening SmartValve Control, SV9510K2539
Magnifying glass
Hover image to zoom

Slow Opening SmartValve Control, SV9510K2539

Brand:
Resideo
SKU:
SV9510K2539
Rating:
(3)
Q&A:
(0)
Slow Opening SmartValve Control, SV9510K2539
Magnifying glass
Hover image to zoom
$442.73 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9510 SmartValve System Controls combine gas flow control and electronic direct main burner ignition sequencing functions into a single unit. The ignition source is 120V hot surface igniter lighting the main burner flame. Provides all gas ignition safety functions by controlling gas flow, ignition source, and a 120 Vac combustion air blower. The control also monitors the appliance airflow proving switch circuit and limit string to assure proper appliance operation. The SmartValve System Controls provide prepurge, postpurge and timed trial for ignition with multiple ignition trials and auto reset from lockout. Diagnostic LED indicates system status.

Product Features:
  • The control communicates directly with the ST9160 Electronic Fan Timer (EFT) in typical forced warm air furnace applications
  • It will also interface with the 208907 Terminal Board, providing compatibility with power-stealing thermostats. Or, it directly interfaces with the appropriate power supplies and a system thermostat for additional appliance applications
  • When controlled directly by a thermostat, the control does not provide a postpurge function, as power to the control is removed when the thermostat call for heat ends
  • This system is suitable for a wide range of fan-assisted combustion, gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances

Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Direct Hot Surface Ignition SmartValve Control with slow opening and 3.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: 17/27 sec
  • Ignition Trials To Lockout: 4 trials
  • PrePurge: 15 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics (standard, step): Slow Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 9 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 2 sec @ 5 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Includes: LP Conversion Kit

Specs

–
Replaces:

SV9510K2141

SV9510K2166

SV9510K2133

SV9510H2228

SV9510K2158

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

9 sec

Inlet Size:

1/2"

Outlet Size:

1/2"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Propane Gas Valves

Very courteous & quick shipment of products ordered!
Donna
Grottoes, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works good

price is great [...]
herman
ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good prducts [...]

working great
farmer
ferndale ny
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy