Apply to be a TradeMaster!
Main product image of 1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520M2536
Magnifying glass
Hover image to zoom

1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520M2536

Brand:
Resideo
SKU:
SV9520M2536
Rating:
(3)
Q&A:
(1)
1/2" NPT Direct Hot Surface Ignition SmartValve Control, SV9520M2536
Magnifying glass
Hover image to zoom
$454.72 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT, 1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • The SV9520 SmartValve System Controls combine gas flow control and electronic direct main burner ignition sequencing functions into a single unit. The ignition source is 120V hot surface igniter lighting the main burner flame. Provides all gas ignition safety functions by controlling gas flow, ignition source, and a 120 Vac combustion air blower. The control also monitors the appliance airflow proving switch circuit and limit string to assure proper appliance operation. The SmartValve System Controls provide prepurge, postpurge and timed trial for ignition with multiple ignition trials and auto reset from lockout. Diagnostic LED indicates system status.


Product Features:
  • The control communicates directly with the ST9160 Electronic Fan Timer (EFT) in typical forced warm air furnace applications
  • It will also interface with the 208907 Terminal Board, providing compatibility with power-stealing thermostats. Or, it directly interfaces with the appropriate power supplies and a system thermostat for additional appliance applications
  • When controlled directly by a thermostat, the control does not provide a postpurge function, as power to the control is removed when the thermostat call for heat ends
  • This system is suitable for a wide range of fan-assisted combustion, gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances


Product Specifications:
  • Description: 1/2 in. NPT x 1/2 in. NPT Direct Hot Surface Ignition SmartValve Control with standard opening and 3.5 in. wc pressure regulator setting
  • Flame Sense: Two Rod
  • Type of Gas: Natural
  • Ignition System Type: Direct Hot Surface Ignition
  • Ignition Sequence: 7/12 sec
  • Ignition Trials To Lockout: 4 trials
  • PrePurge: 15 seconds
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard Opening
  • Control Voltage (Thermostat or other call for heat): 24 Vac, 60 Hz.
  • Ignition Trial Time (sec): 7 sec
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Flame Failure Response Time (sec): 2 sec @ 5 µA
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ambient Temperature Range (C): -40 C to +79 C
  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in.long
  • Dimensions (mm): 81 mm wide x124 mm high x 104 mm long
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Inlet/Outlet Size (in.): 1/2 in. NPT x 1/2 in. NPT
  • Maximum Capacity (ft³/hr): 200 ft³/hr
  • Maximum Capacity (m³/hr): 5.7 m³/hr
  • Minimum Capacity (ft³/hr): 20 ft³/hr
  • Minimum Capacity (m³/hr): 0.6 m³/hr
  • Maximum Capacity at 1 in. P.D. (ft³/hr): 150 ft³/hr
  • Maximum Capacity at 1 in. P.D. (m³/hr): 4.2 m³/hr
  • Pressure Tapping: 1/8 in. - NPT
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Includes: LP Conversion Kit

Specs

–
Replaces:

SV9420M2331

SV9520M2403

SV9420M2323

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

7 sec

Inlet Size:

1/2" NPT

1/2"

Outlet Size:

1/2"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

The product is good
Mmhva
Bayshore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, Works Perfectly

The product is exactly as described and works as intended. The delivery was fast and free. My favorite two things.
Blair
Chicago, Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this service again

use gas valve for a furnace repair, The first valve was DOA however the return process was easy and no hassle received the new valve installed and job complete
Jim in a pinch
Teutopolis, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Honeywell SV9520 a replacement for the SV9502H 8034 my Armstrong Air G1N80AU100D14B-1 furnace? What is a replacement part number if it is not the SV9520?

Asked by Dave 13 years ago

Add your answer

* Required Field
-

My research says that the SV9520H 8513 is the correct replacement for the SV9502H 8034. Here is a link to Honeywell's site stating exactly that at the bottom of the Product Information section. http://www.honeywellparts.com/sv9520h8513-hot-surface-ignition-smart-valve-control.html

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy