Apply to be a TradeMaster!
Main product image of T498 Beige Electric Heat Thermostat, w/ Pos Off & Range Stops, T498B1512
Magnifying glass
Hover image to zoom

T498 Beige Electric Heat Thermostat, w/ Pos Off & Range Stops, T498B1512

Brand:
Resideo
SKU:
T498B1512
Rating:
(28)
Q&A:
(9)
T498 Beige Electric Heat Thermostat, w/ Pos Off & Range Stops, T498B1512
Magnifying glass
Hover image to zoom
T498B1512 has been discontinued
Discontinued April 5, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B
SKU:TH114-A-240D-B
(28)
Order by today, receive 630 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 240v, 277v, 208V, Line voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 80°F

Description

Features
  • Easy to install; color-coded leads.
  • Include thermometer. Include long-lasting Micro Switch mechanism; makes on temperature fall.
  • Rugged, plastic mounting base.
  • Mount on standard 2 x 4 in. outlet box or 4 x 4 in. junction box.
  • Select models include extra knob decal for recalibration, if necessary.

Specifications
  • Amps (120V): 22
  • Amps (208V): 22
  • Amps (240V): 22
  • Amps (277V): 19

Specs

Application:

Heat Only

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Power Method:

Hardwired

Voltage:

120v

240v

277v

208V

Line voltage

Temperature Range (F):

40°F - 80°F

Switch:

DPST

Amperage:

22

Wiring:

6" Copper Leadwires

Frequency:

60 Hz

Color:

Beige

Height:

4-9/16"

Width:

2-7/8"

Depth (Inches):

1-15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.5 out of 28 reviews
89% would recommend this product
4.5
out of 28 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
14%
3 star
0%
2 star
7%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Not accurately calibrated

The radiant cove heating system needed new 'stat. I've used this model before and am familiar with calibration means. One unit was off by more than six degrees. I changed calibration at plastic knob, instead of just sticking on new trim disc. Steps: remove metal stick-on indicating disc, remove clear plastic knob from white rotor disc (three tabs must be compressed for removal). Check set point versus room temperature. Reinstall clear plastic knob correctly oriented (clear knob has pointer molded into body). Replace metal indicating disc with spare, or use similar round medium (paper, cardboard, etc.). I used custom printed circle on cardboard to provide decoration and larger pointer. Be cautious when reinstalling clear plastic knob, incorrect positioning can adversely limit control range. Unit works very well now, error is less than two degrees of indicator.
VS

Most Liked Negative Review

Problem with the unit, but not with Pex

Unfortunately, I received a defective unit which worked more like a switch than a thermostat. After installing it and checking the calibration, the unit sometimes stuck, so that the heat wouldn't shut off until I lowered the dial, then it might not come on again until I raised it. Pex was great about allowing me to return the product and quickly refunded the full purchase price. I would not hesitate to do business with them again. I also know that Honeywell products are first rate, I just can't recommend this item based on my experience.
Showing 1-10 of 28 reviews

Best price and fast delivery

Best prices and very fast delivery. Love ordering from supply house. Mike Kaplan
Mike
New York
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would by this product again

I bought 8 of these Thermostats and I had 7 of them installed by an Electrician. They all work fine and as expected. They are replacing the same exact ones that were on there from many years ago.
Ron
New Jersey
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

These thermostats are a real nice replacement for the old ones that had no temperature gauge on them they are working perfectly
Bob
Wyoming
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermometer doesn't work

Thermostat works fine, but the thermometer has always stayed at the lowest level.
Maverick
Butler, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Getting hard to find these thermostats!

Supply House has been great with these hard to find thermostats! Their pricing is great, the inventory is great, the diversity of products is great and they ship promptly!
Bethlehem Terrace
Albany, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buying more to replace the original ones.

Works and looks great. Just wish the wires could be plugged in, instead of capping wires.
Pete
Canterbury NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Thermostat

Product works as designed. I bought it because it matches the other thermostats in my condo. SupplyHouse.com is excellent! Very fast shipping and excellent customer service. I had to return one that was defective. They sent a return postage label for the defective one and immediately sent another thermostat. I would definitely buy from them again.
Ron
Boston, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not accurately calibrated

The radiant cove heating system needed new 'stat. I've used this model before and am familiar with calibration means. One unit was off by more than six degrees. I changed calibration at plastic knob, instead of just sticking on new trim disc. Steps: remove metal stick-on indicating disc, remove clear plastic knob from white rotor disc (three tabs must be compressed for removal). Check set point versus room temperature. Reinstall clear plastic knob correctly oriented (clear knob has pointer molded into body). Replace metal indicating disc with spare, or use similar round medium (paper, cardboard, etc.). I used custom printed circle on cardboard to provide decoration and larger pointer. Be cautious when reinstalling clear plastic knob, incorrect positioning can adversely limit control range. Unit works very well now, error is less than two degrees of indicator.
Edward
Pacific Northwest
7 years ago
Was this review helpful to you?

Perfect replacement for old thermostat

Quick and easy installation, highly recomend for electric dual pole wall heater thermostat replacement!
Danman
Ventura, ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product, good price

easy install, haven't used yet. best thermostat I could find with a room thermometer. I expect they will work well.
joe
jamestown, pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Hello, I have old Bryant Line voltage thermostats in each room that controls one baseboard heater in each room. They look identical to this Honeywell unit and also have the ability to be turned off by the knob. I do not know how to tell if my old thermostats are 110v or 220v. It seems the specs of the Honeywell thermostat can be used on either voltage....is this correct?

Asked by rob from nj 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes this thermostat can support 120v, 208v, 240v and 277v.

Was this review helpful to you?

Q: What is the comfort range for this thermostat? Is it 1 degree swing or 3-8?

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The temperature differential on this thermostat is approximately 3 deg. F.

Was this review helpful to you?

Q: Is this a 4 wire or 2 wire thermostat?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

that is a 4 wire.

Was this review helpful to you?

Q: Can this thermostat be used for a residential baseboard heater that requires 240 voltage? If not, is there a similar model switch that can be used in a 240V application

Asked by clyde 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will work for a 240Vac heater.

Was this review helpful to you?

Q: How do I read the Temp in the room. Do I look at the top or bottom of thewhite line

Asked by joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the top

Was this review helpful to you?

Q: wondering if the positive stop is different than the thermostats without it. is there always power to the heater in thermostats without the positive stop feature?

Asked by Tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The positive OFF is a position in which the heating element of the appliance cannot be turned on by the thermostat regardless of the ambient temperature, thus eliminating the need for a separate off/on switch. Without the positive off switch the heater is still on and if it gets cold enough the heater would kick back on.

Was this review helpful to you?

Q: Can I use it on a 220 volt baseboard heater?

Asked by Eddie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

Yes, You can use it on 220V applications.

Was this review helpful to you?

Q: I have a house built in 1972 that has electric heat in the plaster ceilings. Each room has an original thermostat that I want to replace. The old thermostats are marked as "T498A 1000 1". Will this thermostat replace the old ones or is there another model I should get.

Asked by Diana 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

T498A1810 is the listed cross reference for T498A1000.

Was this review helpful to you?

Q: i have a 5000watt,240v garage heater,with no thermostat,can i use the 498 to correct this ,thank you

Asked by john 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you should be able to.

Was this review helpful to you?