Shop Resideo Sale
Main product image of 48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
Magnifying glass
Hover image to zoom

48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)

Brand:
Cadet
SKU:
4F1000W
Rating:
(17)
Q&A:
(1)
48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$63.61 each
In Stock
In Stock
Get 144 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3412 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
750, 1000 Watts
Product Highlight: Length (Inches)
48" Length
Product Highlight: Color
White

Description

–

Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)


Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.

  • Not a plug-in model. Heater can be safely hardwired for 1000 watts at 240 volts or 750 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 175 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately

Electrical Data:

  • Voltage: 240V or 208V
  • Wattage (240V) : 1000
  • Wattage (208V) : 750
  • BTUs (240V) : 3412
  • BTUs (208V) : 2559
  • Amperage (240V) : 4.17
  • Amperage (208V) : 3.61

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

48"

Color:

White

Coverage (Sq Ft.):

175

BTU Output:

3412

Voltage:

208V

240v

Wattage:

750

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
CURRENT ITEM
Product Image of 48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
48" F Series Electric Baseboard Heater, 1000 Watt, 240V (White)
SKU: 4F1000W
(17)
White
3412
208V
240v
750
1000
White
2000
208V
586

You May Also Need

72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
SKU: 6F1500W
Cadet

Product Reviews

4.65 out of 17 reviews
94% would recommend this product
4.65
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
12%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great price, easy to install

Needed to replace electric baseboard heaters in 2 bedrooms. Discovered the existing were recalled several years ago. Cadet is pretty much the standard. The heaters were the best price I found, and were delivered in just a few days. Easy to install, though I wish the manufacturer would provide installation instructions with larger and clearer images.
VS

Most Liked Negative Review

Faulty spot welds

I am very disappointed in the 4 foot models. I purchased a total of 6 base boards. 4 of them were 4 feet. And two of the four were faulty with the middle support bracket and spot weld.I had to repair them before.I could install them
Showing 1-10 of 17 reviews

Faulty spot welds

I am very disappointed in the 4 foot models. I purchased a total of 6 base boards. 4 of them were 4 feet. And two of the four were faulty with the middle support bracket and spot weld.I had to repair them before.I could install them
Krbry102
Elyria, Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always satisfied with Cadet heaters

Have installed a couple hundred cadet Baseboard heaters , always 220, and am very satisfied with the product. Supply House offered a fair price and excellent service, shipping time and well packaged. Pleased with purchase, and will use them again.
??
Winston salem
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good brand ,exactly what I needed

Replaced old baseboard electric heater
Bs
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been using these products for years.

Great product, Excellent customer service, and fast delivery.
Allan Collins
York, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

these things are just what you want-would buy again

I bought these a few months ago and just the other day got to the installation-Super easy and the instructions leave very little need for head scratching, Simple to install and they work great, buy with confidence, even the shipping process was seamless
the great procrastinator
U.S. of A.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, easy to install

Needed to replace electric baseboard heaters in 2 bedrooms. Discovered the existing were recalled several years ago. Cadet is pretty much the standard. The heaters were the best price I found, and were delivered in just a few days. Easy to install, though I wish the manufacturer would provide installation instructions with larger and clearer images.
Rick
Wolfeboro NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good Price, reasonable shipping time. Original part arrived damaged but was replaced quickly. Great customer service
Wlf
wa state
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Looks terrific. Works great. Really prompt delivery.
Neighbor Nancy
Leverett, MA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the look

Heating my camp. Great product for the money will come in handy in december.
Rusty
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very quiet

These proved an excellent replacement for the 50 year old Federal Pacific baseboard heaters. Also, I ordered 110V heaters by mistake, but SupplyHouse accepted the return with no questions asked and issued a prompt credit.
Doctorscriv
Amherst, NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I just got 2x 1000 watt baseboard heaters 12-2 wire and digital thermoset! I'm going to run it on a double pull 20 amp breaker! Do I have all of the right gear to run it straight to 2x1000 watt heaters

Asked by Tim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each baseboard is 4.2 amps, so a 20 amp breaker should be sufficient. Just verify that the thermostat can handle the combined wattage of the two baseboards. An electrician is always recommended for assistance in installing the electric baseboards and thermostats to ensure proper installation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy