Apply to be a TradeMaster!
Main product image of Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B
Magnifying glass
Hover image to zoom

Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B

SKU:
TH114-A-240D-B
Rating:
(28)
Q&A:
(0)
Non-Programmable Line Volt Thermostat for Electric Heating (DPST), TH114-A-240D-B
Magnifying glass
Hover image to zoom
$90.94 each
In Stock
In Stock
Get 616 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
40°F - 86°F

Description

–
The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and precise temperature control.

Product Specifications
  • Power supply: 240 VAC, 50/60 Hz
  • Maximum load: 3600 W @ 240 V, 15 A resistive
  • Setpoint range: 40 °F - 86 °F (5 °C to 30 °C)
  • Display range: 32 °F - 122 °F (0 °C - 50 °C)
  • Display resolution: 1 °F (0.5 °C)
  • Heating cycle length: 15 minutes
  • Storage: -4 °F to 120 °F (-20 °C to 50 °C)
  • Remote controller input (ECONO): requires a dry contact
  • Certifications: CSA/UL
Product Features
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery-free

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Temperature Range (F):

40°F - 86°F

Ambient Temperature:

32°F to 122°F

Voltage:

240v

Hertz:

50/60

Switch:

DPST

Amperage:

15

Wattage:

3600

Color:

White

Electric Connection:

6" Tinned Copper Lead Wires

Height:

4.9"

Width:

2.8"

Depth (Inches):

9/10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
Non-Programmable Line Volt Thermostat for Electric Heating (SPST), TH114-A-240S-B
SKU: TH114-A-240S-B
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
208V
240v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
240v
120v
Electric Heat (Line Voltage)
Non-Programmable
Push Button
Vertical
120v

You May Also Need

Product Reviews

4.79 out of 28 reviews
100% would recommend this product
4.79
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
21%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Th114-a-240d-b thermostat for electric heating

I needed a replacement thermostat and you all were very helpful and courteous and promptly made the exchange. Very professional and the part arrived in a very timely fashion! Thanks
Joe
Strasburg, Va.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Easy to install.

Using for an electric baseboard heater. Makes room heat consistent and within +1/-1 accuracy.
Tom
Fulton, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat for the price.

Easy to use with excellent response.
Crimson Tide
Pocatello, ID
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do you want to save money?

I have electric heat and this thermostat makes it easier to control the temperature in each room. Saves a lot of money. SupplyHouse made my purchase quick and easy.
Joe
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is exactly what I needed

I replaced an old dial thermostat with this one. It's easy to install as long as you know what your doing and works exactly as advertised. Supply house shipped it quickly as always
TJ
victor id
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

No comment
Raswood
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect economical way to accurately control electric heat.

Our old house has several rooms that have supplemental electric baseboard heat. These are seldom used areas so programmable setbacks really weren't necessary. The old rotary dial type thermostats were sometimes off by 10 degrees or more. These provide an economical way to accurately set the temperature when these rooms are occupied. Simple installation too.
RickG
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again since I have 9 of these in my home.

Disappointed that Supply House shipped me new old stock instead of newly manufactured product. Parts shipped were made in 2013, it is now 2022. Especially since one of my original thermostats failed after just being installed for 10 years.
AlC
New York State
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thermostat Honeywell non programmable

I replaced 3 thermostats and they are great
Charli
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices. Haven't found a better deal anywhere.

Outstanding products and service. Ships fast and accurate.
LDD
Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy