Apply to be a TradeMaster!
Main product image of Standard Dual Intermittent Pilot Gas Valve, VR8204M1091
Magnifying glass
Hover image to zoom
Standard Dual Intermittent Pilot Gas Valve, VR8204M1091
Magnifying glass
Hover image to zoom
$221.83 each
In Stock
In Stock
Get 13 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 20 to 200 cfh

  • Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing, one 3/4" straight flange

Product Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment
  • Use with S86F,H; S8600F,H and S8610 Control Modules
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments and wiring connections are accessible from top of control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 15/16 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 125 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006; CSA Design Certified: File No. L2025006

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

150000

Outlet Size:

1/2"

Inlet Size:

1/2"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

"Perfect"

Worked out perfect..
Finnish Cowboy
North Texas
6 years ago
Was this review helpful to you?

Excellent gas valve

Excellent replacement gas valve Easily converted to LP and it came with everything that was needed .It came with a conversion kit for LP and a conversion to 3/4 inch if needed .A good all around general replacement valve
Catfish51
Berlin,CT.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY THIS PRODUCT AGAIN IF NEEDED

THIS PRODUCT WAS AND UPGRADE FROM THE OLD ONE, IT FIT RIGHT IN PLACE. ALL WIRES AND FITTING WHENT RIGHT IN PLACE.
BANKY
MISSISSIPPI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really good

Got it quickly. Installed easily. Still it works very well.
Alexander
Atlanta, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor ordered!

This gas valve is a great Honeywell replacement in my Tempstar 5000. PexSupply has the best customer service out of any online company!
T-dog
Salt Lake City, UT
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

the product was just as explained
bobfrpa
pittsburgh pa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will this replace a VR8204M1042 Valve

Asked by roger 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, part VR8204M1091 is the recommended replacement for the obsolete VR8204M1042 valve.

Was this review helpful to you?

Q: Which natural to LP gas conversion kit would be required for a Honeywell VR8204M?

Asked by Andy the Stick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VR8204M1091 comes with the kit included. The part number for the kit on it's own is 393691.

Was this review helpful to you?

Q: I presently have a Honeywell VR8204M1075 Gas Valve on my furnace. Do you carry that model or is there a direct replacement? I want to be able to just remove and replace the gas valve without making any changes mechanically and electrically (connector plug pattern). The Gas Valve is connected to a Honeywell Auto Ignition System S8600M (Continuous Re-Try 100% Shutoff IP 90 Sec. Trial for Ignition).

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VR8204M1075 is not available, but VR8204M1091 is one of the manufacturer's recommended replacements for it.

Was this review helpful to you?
- T-dog

Perfect replacement! Just plug-n-play!

Was this review helpful to you?

Q: Will this valve replace VR8204M2909?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, VR8204M1091 is the recommended replacement for part VR8204M2909.

Was this review helpful to you?

Q: Will this valve replace Honeywell VR8204M 1059?

Asked by James 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will, according to the manufacturer.

Was this review helpful to you?

Q: IS THIS A REBUILT GAS VALVE?

Asked by GG 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not. All of the products on PexSupply.com are new and unused.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy