Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition Gas Valve, VR8205A2024
Magnifying glass
Hover image to zoom
Standard Dual Direct Ignition Gas Valve, VR8205A2024
Magnifying glass
Hover image to zoom
$189.50 each
In Stock
In Stock
Get 52 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Product Overview:
  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • Adjustments and wiring connections are accessible from top of the control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 15/16 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 125 mm high x 104 mm wide x 69 mm deep
  • Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing, one 3/4" straight flange
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Type:

Direct Spark Ignition

Capacity (BTU):

150000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exactly what I needed!

This part was an exact match for my older Lennox furnace. It was fairly easy to install and shipped extremely fast! I had to order a couple sensors as well and was able to wrap up the whole project very quickly. I will definitely be buying my parts from this site!
Jenn
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grill Parts

Very good service. Exactly what I needed.
Don
Skaneateles NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas valve for older Rheem unit

Once I got the correct gas valve ordered and put it on it worked like a champ. Customer was thrilled and very grateful that the correct one came and worked 1st time I tested it. Price was very reasonable and it came well packaged and before the date it was scheduled. Supply house did a great job helping me return the wrong one and the tech I spoke to on the phone had great knowledge and helped tremendously with getting me the correct one. Will definitely order from them again and have turned others on to their knowledge and work ethics that made this a easy safe and great deal. Well done from a company on the web when there is so much bad out there that want your money and don't care about what their rep is. Listed in my favorites as a go to when I need parts in the future.
Jack
Clarksville tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a gas valve,, more important is the service

Had a problem with the gas valve not opening up when it was called for. this was the solution. More important is the service and fast shipping, these guys have the right parts and ship so fast it's the next day. Pricing is great as well.
Blue
Franklin county MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yess it works like a charm

My furnace was in need of a new gas valve and this replacement saved me a service call easy DIY install
Minipanda422
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery.

This is the easiest web site to navigate found what I needed in a few seconds.
Robert
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again ! Great instructions, Thank's

Great customer service !
Bossman
Yreka Ca.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Quick delivery made repair easy and got furnance going
rgw
Okeana ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy