Apply to be a TradeMaster!
Main product image of Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 Vac Transformer (40VA), AT140A1000
Magnifying glass
Hover image to zoom

Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 Vac Transformer (40VA), AT140A1000

Brand:
Resideo
SKU:
AT140A1000
Rating:
(19)
Q&A:
(4)
Foot Mounted, Plate Mounted, Clamp Mounted or Panel Mounted 120 Vac Transformer (40VA), AT140A1000
Magnifying glass
Hover image to zoom
$28.41 each
In Stock
In Stock
Get 14 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot, Clamp, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-1/8" Depth

Description

–
Foot mounted, plate mounted, clamp mounted or panel mounted 120 Vac Transformer with Metal end bells. Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Specifications:
  • Foot mounted, plate mounted, clamp mounted or panel mounted 120 Vac Transformer with Metal end bells
  • Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • 9 in. leadwires
  • 229 mm leadwires
  • Two Screw Terminals
  • Dimensions (in.): 3-3/16 in. high x 2-3/8 in. wide x 3-1/8 in. deep
  • Dimensions (mm): 81 mm high x 60 mm wide x 79 mm deep
  • Approvals, Underwriters Laboratories Inc - UL Listed: A,C,F models. File # E14881
  • Approvals, Canadian Standards Association - CSA Certified: A & B models.
  • Includes Metal end bells

Features:
  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specs

–
Mount:

Foot

Clamp

Plate

Application:

24v Controls

VA Rating:

40

Voltage (Secondary):

27 V.O.C.

Width:

2-3/8"

Height:

3-3/16"

Depth (Inches):

3-1/8"

Wiring:

2 Screw Terminals

Electrical Output:

24 Vac at 40 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

Features:

Metal End Bells

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
VA Rating
Voltage (Secondary)

You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home

Product Reviews

4.95 out of 19 reviews
100% would recommend this product
4.95
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 19 reviews

Easy Install

Easy to install, works fine.
Winds
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and products

Fast and swift shipping
joe
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

boiler
Spike
Somerset Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the second one that I purchased for two projects

I purchased one for a Google nest thermostat and the second for a video doorbell. They worked perfectly on both.
Vinny
Pawling NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again.

Easy install to fix my AC/Furnace.
Just do it
Arlington Heights, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always purchase these

A good solid Transformer, which are consistent and last.
PATRICk
NJ - New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works very well

Transformer works well. Produces very little heat and no buzzing sound. Fast shipping
Gary
AZ.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website and great product!

Easy to install and works as illustrated
CE
Montgomery,Al.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the transformer again

Humidifier on furnace
Mike
Baltimore
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct product for the job. Thanks

Service issue. Ordered the part and correct the problem
Adam
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this power 3 aube RC840's with 1 thermostat? I am trying to control 3 - 240v electric wall heaters with 1 thermostat

Asked by Jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It should be you should consult a technician.

Was this review helpful to you?

Q: i have a honeywell AT140A1004 transformer plate mounted. will this work as a replacement.

Asked by Ken 13 years ago

Add your answer

* Required Field
-

I'm assuming that the pictured xformer is the one you want to use as a replacement. It looks like that model can be used with a plate mount or stand alone so as long as the winding ratio, voltage and volt-amp (VA) ratings match it should work fine. That's a 5:1 (120Vac to 24Vac) step down control xformer if memory serves. I found the average output on that model to be 27Vac.

Was this review helpful to you?

Q: Can I use this transformer with v8043 E 1004? If so, how many zone valves can I connect to the transformer? I'm installing an 10 zone system expandable to 12 zones.

Asked by Shawn 13 years ago

Add your answer

* Required Field
- Joe

You can use more than one transformer per zone valve but I only use one because it will get overloaded if one valve starts binding up.

Was this review helpful to you?
-

A quick search shows each valve is 7.7 VA, wants to connect minimum 10. However transformer is 40VA, so if all acted at once there would be problems

Was this review helpful to you?

Q: will this transformer be adequate for both a v8043e1012 and a v8043f1051 valve simaltaneously

Asked by Sal 13 years ago

Add your answer

* Required Field
-

Each valve draws .3 amps. A 40va transformer can handle 1.6 amps at 24 volts. So your total of .6 amps is well within the limits of the transformer.

Was this review helpful to you?
- Joe

It may be OK, but do yourself a favor and use two power supplies so if there is a problem you know exactly where it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy