Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition Gas Valve - Single Stage for Lennox, VR8215S1248T
Magnifying glass
Hover image to zoom

Standard Dual Direct Ignition Gas Valve - Single Stage for Lennox, VR8215S1248T

Brand:
Resideo
SKU:
VR8215S1248T
Rating:
(7)
Q&A:
(0)
Standard Dual Direct Ignition Gas Valve - Single Stage for Lennox, VR8215S1248T
Magnifying glass
Hover image to zoom
$109.57 each
In Stock
In Stock
Get 94 Mon, Nov 23
Order by today, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Body Pattern
Straight-Through

Description

–
Product Overview:
  • Combination gas control for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Use with S89C,E,F and S87 series 5 and later
  • Compact size
  • Provide two automatic valves
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shut-off
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • ON-OFF lighting sequence
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Product Type:

Gas Valve

Voltage:

24V

Type:

Single Stage

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Would order from them again

Easy order process. Fast shipping
Oh2beinparadise
Flint michigan
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy it again

2nd one I have installed on a Ducane furnace, works perfectly fine and much cheaper than original brand
Fzorro
Silver Spring, MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than name brand

No fus, replacing the original honeywell one on the furnace was no problem, so far it been working fine. $50.00 cheaper than honeywell brand, hopefully it is worth it, must wait and see.
Zorro
Montgomery, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

My neighbor helped me get my heater repaired and this was the replacement part needed which was a perfect swap.
Daniel
Oakley CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part for Lennox furnace

Delivery of part was faster than the local supply house could deliver the part to us
Charles Sullivan
Greenville South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fair price, the right part for the my job, quick delivery
Roger @"Bee safe heating inc"
Suffolk county New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock and fast

Direct replacement valve in stock and arrived earlier than ship date. Was set at the right water column as well from factory.
Asstastic
Wa state
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy