Apply to be a TradeMaster!
Main product image of 24 Vac Dual Standing Pilot Gas Valve (3/4" x 3/4" inlet/outlet), VR8300C4035
Magnifying glass
Hover image to zoom

24 Vac Dual Standing Pilot Gas Valve (3/4" x 3/4" inlet/outlet), VR8300C4035

Brand:
Resideo
SKU:
VR8300C4035
Rating:
(1)
Q&A:
(0)
24 Vac Dual Standing Pilot Gas Valve (3/4" x 3/4" inlet/outlet), VR8300C4035
Magnifying glass
Hover image to zoom
$353.89 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Ignition Type
Standing Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
24 Vac Dual Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, step opening and Full Rate: 10.0 in. wc; Step Setting: 2.5 in. wc pressure regulator setting.

Overview:
Combination gas controls for use in 24 Vac, gas-fired, continuous pilot appliances with capacities from 20 to 200 cfh.

Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Use with S86F,H; S8600F,H and S8610 Control Modules.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • All adjustments and wiring connections are accessible from top of control.
  • ON-OFF lighting sequence.
  • Specs

    –
    Type:

    Single Stage

    Ignition Type:

    Standing Pilot

    Fuel Type:

    Propane

    Body Pattern:

    Straight-Through

    Capacity (BTU):

    200000

    Pressure Rating:

    1/2 psi

    Max Temp (F):

    175°F

    Temperature Range (F):

    0°F to 175°F

    Min Temp (F):

    0°F

    Inlet Size:

    3/4"

    Outlet Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    GREAT SERVICE

    BEST PLACE TO ORDER ONLINE PARTS
    OTIS
    IOWA CITY IOWA
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy