Apply to be a TradeMaster!
Main product image of Standard Dual Intermittent Pilot Gas Valve - 1/2" x 1/2", VR8304M2501
Magnifying glass
Hover image to zoom

Standard Dual Intermittent Pilot Gas Valve - 1/2" x 1/2", VR8304M2501

Brand:
Resideo
SKU:
VR8304M2501
Rating:
(0)
Q&A:
(1)
Standard Dual Intermittent Pilot Gas Valve - 1/2" x 1/2", VR8304M2501
Magnifying glass
Hover image to zoom
$302.91 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2" NPT, 1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
240000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh

Product Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Use with S86F,H; S860D; S8600F,H; S8610 and S90A,B Control Modules
  • Compact size
  • Provide two automatic valves - Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends, Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 240,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Includes: 393691 Natural to LP gas conversion kit
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

240000

Inlet Size:

1/2" NPT

1/2"

Outlet Size:

1/2"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Honeywell gas valve vr8304m250 suitable for a stand up millivolt thermocouple

Asked by Joe 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the VR8304M2501 gas valve is not intended or designed for use with a thermocouple application. It is a 24-volt intermittent pilot valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy