Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition Gas Valve - 1/2" x 3/4", VR8305M3506
Magnifying glass
Hover image to zoom

Standard Dual Direct Ignition Gas Valve - 1/2" x 3/4", VR8305M3506

Brand:
Resideo
SKU:
VR8305M3506
Rating:
(3)
Q&A:
(2)
Standard Dual Direct Ignition Gas Valve - 1/2" x 3/4", VR8305M3506
Magnifying glass
Hover image to zoom
$221.39 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
270000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Product Overview:
  • Combination gas control for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Use with S89C,E,F and S87 series 5 and later
  • Compact size
  • Provide two automatic valves
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shut-off
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • ON-OFF lighting sequence
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve with 1/2 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 3/4 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 270,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Includes: Natural to LP Conversion Kit, one 3/4" x 1/2" reducer bushing, one 3/4" straight flange
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

270000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

3/4"

Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

This is the same product that was on the unit and works as it should.
Rick
Salina, KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

A direct replacement for the defective original unit.
MLH
Hayden Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this gas valve again

This is the gas valve I keep on hand for Riello Gas Burner repairs
Riello Gas Burner
Dover NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this include the Natural to LP Gas conversion kit?

Asked by Marie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The natural gas to propane conversion kit (part 393691) is included with this valve.

Was this review helpful to you?

Q: i currently have a laars/jandy 400,000 btu pool heater that won't ignite. i believe the answer is in the gas valve. the part# on my current valve is vr83058m 4231. your site cross references the vr8305m 3506 as a replacement but the ratings are 270,000 btu. do you have a part that would match for a 400,000 btu capacity heater? thanks

Asked by fireman1 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends part VR8345M4302 as the replacement for VR8305M4231.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy