Apply to be a TradeMaster!
Main product image of 24 Vac Dual Direct Ignition Gas Valve (1/2" x 1/2" inlet/oulet), VR8305P2224
Magnifying glass
Hover image to zoom

24 Vac Dual Direct Ignition Gas Valve (1/2" x 1/2" inlet/oulet), VR8305P2224

Brand:
Resideo
SKU:
VR8305P2224
Rating:
(0)
Q&A:
(0)
24 Vac Dual Direct Ignition Gas Valve (1/2" x 1/2" inlet/oulet), VR8305P2224
Magnifying glass
Hover image to zoom
$291.21 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Overview:
Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 30 to 415 cfh.

Features:
  • Controls include manual valve, two automatic operators, and pressure regulator.
  • Use with S89C,E,F and S87 series 5 and later.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shut-off.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • ON-OFF lighting sequence.
  • Specs

    –
    Type:

    Single Stage

    Ignition Type:

    Direct Spark Ignition

    Body Pattern:

    Straight-Through

    Pressure Rating:

    1/2 psi

    Min Temp (F):

    -40°F

    Temperature Range (F):

    -40°F to 175°F

    Max Temp (F):

    175°F

    Inlet Size:

    1/2"

    Outlet Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy