Apply to be a TradeMaster!
Main product image of L5 Wi-Fi Water Leak Shutoff Valve w/ 1" NPT Ball Valve, VWS02Y-1
Magnifying glass
Hover image to zoom

L5 Wi-Fi Water Leak Shutoff Valve w/ 1" NPT Ball Valve, VWS02Y-1

Brand:
Resideo
SKU:
VWS02Y-1
Rating:
(4)
Q&A:
(1)
L5 Wi-Fi Water Leak Shutoff Valve w/ 1" NPT Ball Valve, VWS02Y-1
Magnifying glass
Hover image to zoom
$261.80 each
In Stock
In Stock
Get 66 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Brass
Product Highlight: Connection Type
NPT Connection

Description

–

Overview

Advancing technology is making our homes safer, smarter and more connected to our active lifestyles. The Resideo Braukmann L5 Water Leak Shutoff Valve is a perfect example. When the included sensor cable or a paired Resideo WiFi Water Leak and Freeze Detector detects a water leak , this device automatically shuts off the water flow, protecting your home from potential damage.


This product is comparable to the similar SKU VWS01Y-1.


Features:

  • Powerful Remote Controls: The Resideo app can be set up as a water leak detection control panel with notifications, customized alerts, and pre-set shutoff locations. With this wireless functionality, you can have control of your home's water from most anywhere.
  • Big on Versatility: Use the L5 as a standalone device or team it up with other products to create a complete water leak detection system. Multiple leak detectors can be paired with the L5 WiFi Water Leak Shutoff Valve.
  • Quick Detection, Vital Protection: Water damage insurance claims average $10,000.* The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve responds to alerts with automatic shutoff response, helping safeguard belongings along with the home's structure from the potential of costly repairs.
  • Alerts you and others: When a water leak is detected, you can have alerts sent to your phone to manage water when you are away. You can also assign alerts to anyone. This can be especially helpful if you own or manage a second property or need to notify your plumbing pro automatically.
  • Automatic: The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve automatically shuts off the water line when water is detected. Plus there's a manual override to turn water on or off.
  • Extend and Expand: The 5-foot cable sensor connects to the device to detect water along its entire length. Loop and lay the sensor through a basement or utility room, plus add additional cables to extend the sensor length to 500 feet.

Specifications:

  • Application: Water Leak Detection, Water Shut off Valve
  • Pipe Size: 1 in
  • Wireless Connectivity: WiFi frequency band of 2.4GHz, 802.11 b/g/n, Bluetooth 4.1
  • Product Features: Auto Shutoff Through Water Leak and Freeze Sensor, Control the L5 WiFi Water Leak Shutoff Valve Remotely Via the App, Manual Override to Turn On or Off Water, Easy Install
  • Includes: L5 Actuator, Lead-free Ball Valve, Power Supply Adapter, Actuator to Ball Valve Metal Clip, 5 ft Water Leak Detector: Cable
  • Connection Type: NPT
  • Valve Type: Ball Valve
  • Lead Free: Yes
  • Color: White, Brass
  • Mounting Location: Install the L5 Water Valve on the main water line after the main water shutoff valve and the pressure reducing valve (if applicable).
  • Mounting Option: Valve can be installed in any orientation
  • Media Temperature (Max): 149 °F, 65 °C
  • Media Temperature (Min): 36 °F, 2 °C
  • Ambient Operating Temperature (Max): 113 °F, 45 °C
  • Ambient Operating Temperature (Min): 32 °F, 0 °C
  • Product Height: 5.98 in, 152 mm
  • Product Length: 5 in, 127 mm
  • Product Width: 2.67 in, 68 mm
  • Additional Dimensions Details: 10 ft cord on Power Supply Adapter

Specs

–
Cable Length:

5'

Valve Type:

Shut-Off

Type:

Ball Valve

Operating Temp Range:

32°F to 113°F

Features:

Wifi

Color:

White

Brass

Pipe Size:

1"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works Flawlessly

After two years and installed in two homes, devices are working perfectly.
Drome
Salisbury Ma
11 months ago
Was this review helpful to you?

Update on the WiFi Configuration

I finally resolved the complex connectivity to WiFi on the L5 Water Leak shutoff valve after hours of attempts to configure ending up with a cloud connection error. 1. I changed the Network Security Protocol from WPA3 to WPA2. Redideo tech support reports that the valve will not work if your modem/router is set to WEP3. That change allowed the Resideo configuration to see my SSID though I still got the cloud error. 2. I unplugged my modem/router for 10 minutes and also removed the battery. I've read that this lengthy disconnect releases the Modem/Routers memory. Then reconnect the modem/router. Both these moves allowed my L5 Valve configuration to be seamless.
Drome
Salisbury, Ma.
3 years ago
Was this review helpful to you?

Great Valve-Old WiFi Controller Technology

The valve is great and appropriately heavy. Configuring the controller is not so great. After going through 3 controllers and 3 hours on phone with Resideo tech support, the end result is that the controller will not find, nor connect to a router's SSID that is not a dedicated 2.4Ghz SSID and setup. If you have a dual band router, you must create a guest SSID and configure it as a 2.4Ghz only. If you have a Comcast X1 modem/router which I do, Comcast has eliminated the ability to set a fixed Ghz and therefor this controller will not connect under any circumstances. My work around was to purchase a TP-Link 2.4 Ghz WAP (~$30) and add it to my X1 router port. Created a new SSID and the controller was connected with ease and now it works fine. I did this all on my phone. The app is simple to use and works well.
Drome
Salisbury, Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of Mind

Easy installation so long as the device is near an electrical connection. App works well and the instructions are clear. Can't comment on the functionality and hope to never have to.
Drome
Bartlett, New Hampshire
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I purchased the VWS02Y-1 It did no come with the water detector to plug into the lead. What part number is the detector please

Asked by Michael Dornan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Michael. The leak detector would be SKU: CHW3610W8001 - https://www.supplyhouse.com/Resideo-CHW3610W8001-L1-Wi-Fi-Water-Leak-and-Freeze-Detector

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy