Apply to be a TradeMaster!
Main product image of L5 Wi-Fi Water Leak Shutoff Valve w/ 1-1/4" NPT Ball Valve, VWS02Y-11/4
Magnifying glass
Hover image to zoom

L5 Wi-Fi Water Leak Shutoff Valve w/ 1-1/4" NPT Ball Valve, VWS02Y-11/4

Brand:
Resideo
SKU:
VWS02Y-11/4
Rating:
(0)
Q&A:
(1)
L5 Wi-Fi Water Leak Shutoff Valve w/ 1-1/4" NPT Ball Valve, VWS02Y-11/4
Magnifying glass
Hover image to zoom
$363.81 each
In Stock
In Stock
Get 7 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Brass
Product Highlight: Connection Type
NPT Connection

Description

–
Overview
Advancing technology is making our homes safer, smarter and more connected to our active lifestyles. The Resideo Braukmann L5 Water Leak Shutoff Valve is a perfect example. When the included sensor cable or a paired Resideo WiFi Water Leak and Freeze Detector detects a water leak , this device automatically shuts off the water flow, protecting your home from potential damage.

Features:
  • Powerful Remote Controls: The Resideo app can be set up as a water leak detection control panel with notifications, customized alerts, and pre-set shutoff locations. With this wireless functionality, you can have control of your home's water from most anywhere.
  • Big on Versatility: Use the L5 as a standalone device or team it up with other products to create a complete water leak detection system. Multiple leak detectors can be paired with the L5 WiFi Water Leak Shutoff Valve.
  • Quick Detection, Vital Protection: Water damage insurance claims average $10,000.* The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve responds to alerts with automatic shutoff response, helping safeguard belongings along with the home's structure from the potential of costly repairs.
  • Alerts you and others: When a water leak is detected, you can have alerts sent to your phone to manage water when you are away. You can also assign alerts to anyone. This can be especially helpful if you own or manage a second property or need to notify your plumbing pro automatically.
  • Automatic: The Resideo Braukmann L5 WiFi Water Leak Shutoff Valve automatically shuts off the water line when water is detected. Plus there's a manual override to turn water on or off.
  • Extend and Expand: The 5-foot cable sensor connects to the device to detect water along its entire length. Loop and lay the sensor through a basement or utility room, plus add additional cables to extend the sensor length to 500 feet.
Specifications:
  • Application: Water Leak Detection, Water Shut off Valve
  • Pipe Size: 1-1/4 in
  • Wireless Connectivity: WiFi frequency band of 2.4GHz, 802.11 b/g/n, Bluetooth 4.1
  • Product Features: Auto Shutoff Through Water Leak and Freeze Sensor, Control the L5 WiFi Water Leak Shutoff Valve Remotely Via the App, Manual Override to Turn On or Off Water, Easy Install
  • Includes: L5 Actuator, Lead-free Ball Valve, Power Supply Adapter, Actuator to Ball Valve Metal Clip, 5 ft Water Leak Detector Cable
  • Connection Type: NPT
  • Valve Type: Ball Valve
  • Lead Free: Yes
  • Color: White, Brass
  • Mounting Location: Install the L5 Water Valve on the main water line after the main water shutoff valve and the pressure reducing valve (if applicable).
  • Mounting Option: Valve can be installed in any orientation
  • Media Temperature (Max): 149 °F, 65 °C
  • Media Temperature (Min): 36 °F, 2 °C
  • Ambient Operating Temperature (Max): 113 °F, 45 °C
  • Ambient Operating Temperature (Min): 32 °F, 0 °C
  • Product Height: 6.5 in, 165 mm
  • Product Length: 5.28 in, 134 mm
  • Product Width: 2.67 in, 68 mm
  • Additional Dimensions Details: 10 ft cord on Power Supply Adapter

Specs

–
Cable Length:

5'

Valve Type:

Shut-Off

Type:

Ball Valve

Operating Temp Range:

32°F to 113°F

Features:

Wifi

Color:

White

Brass

Pipe Size:

1-1/4"

Connection Type:

NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: additional cables available if so what length and the cost?

Asked by Mike 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike. Unfortunately, there are no additional cables offered for this valve outside of the included leak detection cable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy