The Day Savers – A National Tradesmen Day Contest
Main product image of Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor), W8735S1000
Magnifying glass
Hover image to zoom

Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor), W8735S1000

Brand:
Resideo
SKU:
W8735S1000
Rating:
(3)
Q&A:
(2)
Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor), W8735S1000
Magnifying glass
Hover image to zoom
$511.06 each
In Stock
In Stock
Get 2 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
L7224 Series, L7248 Series
Product Highlight: Voltage
24V
Product Highlight: Mount
Wall

Description

Features:
  • Electrical Ratings: 24Vac, 60Hz
  • Dimensions (in.): 2.410 in. high x 3.385 in. wide x .920 in deep
  • Mounting: Wall Mounted in any orientation
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Includes: C7089U1006 Outdoor Sensor

Specs

Application:

Accessory

Used With:

L7224 Series

L7248 Series

Voltage:

24V

Frequency:

60 Hz

Mount:

Wall

Operating Humidity:

0% to 95% (non-condensing)

Max Ambient Temp (°F):

150°F

Min Ambient Temp (°F):

-30 F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

VisionPRO Outdoor Temperature Sensor
SKU: C7089U1006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

aquastats used with the add-ons

NOTE:THESE 3 PRODUCTS CAN BE PURCHASED IN A KIT ALL AT ONCE!!!YOU WILL SAVE $$$... the electronic aquastat is a nice item and is fully adjustable for every situation!!! but may need to be set 10-degrees higher than your old aquastat to maintain the same heat range...the outdoor reset kit works great!!!but you will not have any hot water for the shower if you do not use the DOMESTIC HOT WATER KIT!!! YOUR HEATER WILL BE OPERATING AT A LOWER TEMP-RANGE WHEN THE OUTDOOR KIT IS ACTIVE!!! SO YOU WILL NEED THE HEATER TO RETURN TO THE FULL-TEMP RANGE WHEN YOU START RUNNING THE SHOWER!!! THAT IS WHAT THE DOMESTIC HOT WATER KIT IS NEEDED FOR!!! WARNING- DO NOT SET THE RESET-OUTDOOR TEMP LOWER THAN 45-DEGREES...IT WILL TAKE TO-LONG FOR YOUR HEATER TO RECOVER FROM A LOWER BOILER TEMPERATURE!!! THESE NEW HEATER CONTROLS ARE GREAT BUT REQUIRE SOME READING TO UNDERSTAND EXACTLY HOW THEY WILL WORK!!!
HOT WATER USER
PA. EAST COAST USA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price Works Well

I purchased this module for the "Warm Weather Shutdown" feature. I did not want the boiler to be heating the water when the thermostat did not call for heat. This device solved that problem. Keep in mind it can only be used with an electronic Aquastat, such as the one at the link below.
T Mason
Grove City, PA
14 years ago
Was this review helpful to you?

Saves Energy

Great device which works with my L7248 control to adjust boiler water temperature based on outside air temperature. Lower water temperature means $ savings
Joe
Rock Hill, NY
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is this product compatible with the l7248a,c,l aquastat?

Asked by george 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the L7224A,C ; L7248A,C,L models are compatible with the outdoor reset module and the domestic hot water module.

Was this review helpful to you?
-

look at the terminal strip on the aquastat for the terminals marked 123 for enviracom connections. if they are present, you are good to go.

Was this review helpful to you?
-

According to the installation instruction it will work with L7224/48. I have a L7224U, my suggestion is look for an installation manual online for the L7248and see if it lists the rest in the accessories list.

Was this review helpful to you?

Q: I have an older boiler which when left on in warm weather will continue to heat the water in the boiler even when there is no call for heat from the thermostat. I have installed the L7224U1002 Electronic Aquastat. If I install this module will it enable me to have the burner stay off in warm weather?

Asked by T Mason 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes, that is one of the functions of the outdoor reset device. However, it must be installed with the correct aqua-stat. It works very well to save money. -Scott

Was this review helpful to you?
- Another PexSupply Customer

Yes, you can. Just install the outdoor temp reset module and read through the programming on page 5 to set the warm weather shutdown to the outdoor temp you would like it to shutdown. Or, if your boiler can do a cold start mode, then set the low limit to OFF.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy