Shop Resideo Sale
Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860A1000

Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860A1000

Brand:
Resideo
SKU:
WT8860A1000
Rating:
(1)
Q&A:
(0)
Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860A1000
$252.27 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Features
  • Status LED: Trims repair time by up to 30 minutes.
  • Resettable Emergency Temperature Cutoff: Reduces cost and labor time by eliminating valve replacement.
  • Larger Pilot Flame: Reduces customer callbacks.
  • Accurate Temperature Sensing: Improves comfort and eliminates scalding risk.
  • Anti-Scalding Algorithms: Protects children and elderly from water exceeding the setpoint.

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saved me the cost of a new water heater

Water heater control valve was easy to replace. Order arrived as predicted Hot water appreciated
Jimmy C
Oakland Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy