Shop Resideo Sale
Main product image of Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860B1000
Magnifying glass
Hover image to zoom

Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860B1000

Brand:
Resideo
SKU:
WT8860B1000
Rating:
(6)
Q&A:
(0)
Water Heater Gas Valve Control, NG - 2" Insulation Tank, 5" W.C. Setting - ULN, WT8860B1000
Magnifying glass
Hover image to zoom
$252.27 each
In Stock
In Stock
Get 47 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas

Description

–
Features
  • Status LED: Trims repair time by up to 30 minutes.
  • Resettable Emergency Temperature Cutoff: Reduces cost and labor time by eliminating valve replacement.
  • Larger Pilot Flame: Reduces customer callbacks.
  • Accurate Temperature Sensing: Improves comfort and eliminates scalding risk.
  • Anti-Scalding Algorithms: Protects children and elderly from water exceeding the setpoint.

Specs

–
Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

The product is good for what I need

It was easy to put in my heater
Marlene Salazar
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

I have a 10 year old water heater and the control valve went out. I found the replacement here and it arrived within 2 days, worked perfectly. I would recommend this to anyone with the same unit. 5 red flashes was the code.
Manny M
Clovis, Ca
3 years ago
Was this review helpful to you?

Finally have hot water again

Getting my old valve (with a non-functioning pilot solenoid) out was a major hassle. But I got everything back together with this new valve (replacing an older model), and I now have hot water again. NOTE: Keep the water temperature below the letter levels (A, B, C, D) unless you have a good reason for those high temperatures. You will likely have less problems between Low and High.
ERJO
Mountain View, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Water heater repair.
Sam
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Failed unit was WV8860B1309 came off a whirlpool.

THIS FIT PERFECTLY AND WORKED. The customer service wasn't 100% sure, but if you have a water heater with this part "WV8860B1309" it worked for me.
Markymark
Visalia, CA
5 years ago
Was this review helpful to you?

Perfect Fit

I was having trouble finding this model with the additional plug. It was a perfect match. Swapped it out in 1/2 hour and water heater has been working.
Ed
Chino, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy