Shop Resideo Sale
Main product image of XPS-040V 1" Female NPT Thermal Expansion Tank, Vertical (20 Gallon)
Magnifying glass
Hover image to zoom

XPS-040V 1" Female NPT Thermal Expansion Tank, Vertical (20 Gallon)

Brand:
Resideo
SKU:
XPS-040V
Rating:
(0)
Q&A:
(0)
XPS-040V 1" Female NPT Thermal Expansion Tank, Vertical (20 Gallon)
Magnifying glass
Hover image to zoom
$327.30 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
20 Gallons
Product Highlight: Diameter (Inches)
15.375" Diameter
Product Highlight: Height (Inches)
31.625" Height
Product Highlight: Material
Steel
Product Highlight: Thread Type
Female Thread Type

Description

–
XPS Series Commercial Heating Non- ASME Models

For use with closed hydronic heating & cooling

  • 14 – 86 gallons
  • Factory pre-charged to 12 psi
  • Stainless steel system connection
  • Maximum working pressure – 100 psi
  • Maximum operating temperature – 240° F

Specs

–
Product Type:

Expansion Tank

Tank Volume:

20 Gallons

Diameter (Inches):

15.375"

Height (Inches):

31.625"

Material:

Steel

Thread Size:

1"

Thread Type:

Female

Max Safe Pressure:

100 psi

Max Operating Temp:

240°F

Max Accepted Volume:

11.3 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy