Apply to be a TradeMaster!
Main product image of XPS-060V 1" Female NPT Thermal Expansion Tank, Vertical (32 Gallon)
Magnifying glass
Hover image to zoom

XPS-060V 1" Female NPT Thermal Expansion Tank, Vertical (32 Gallon)

Brand:
Resideo
SKU:
XPS-060V
Rating:
(0)
Q&A:
(0)
XPS-060V 1" Female NPT Thermal Expansion Tank, Vertical (32 Gallon)
Magnifying glass
Hover image to zoom
$655.19 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 43 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
32 Gallons
Product Highlight: Diameter (Inches)
15.375" Diameter
Product Highlight: Height (Inches)
46.5" Height
Product Highlight: Material
Steel
Product Highlight: Thread Type
Female Thread Type

Description

–
XPS Series Commercial Heating Non- ASME Models

For use with closed hydronic heating & cooling

  • 14 – 86 gallons
  • Factory pre-charged to 12 psi
  • Stainless steel system connection
  • Maximum working pressure – 100 psi
  • Maximum operating temperature – 240° F

Specs

–
Product Type:

Expansion Tank

Tank Volume:

32 Gallons

Diameter (Inches):

15.375"

Height (Inches):

46.5"

Material:

Steel

Thread Size:

1"

Thread Type:

Female

Max Safe Pressure:

100 psi

Max Operating Temp:

240°F

Max Accepted Volume:

11.3 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy