Apply to be a TradeMaster!
14" Dia 3 Blade 1/2" Bore 38 Degree Cw, GM1403-38RG-CTN

14" Dia 3 Blade 1/2" Bore 38 Degree Cw, GM1403-38RG-CTN

Brand:
Revcor
SKU:
GM1403-38RG-CTN
Rating:
(0)
Q&A:
(0)
14" Dia 3 Blade 1/2" Bore 38 Degree Cw, GM1403-38RG-CTN
$50.17 each
In Stock
In Stock
Get 6 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Diameter (Inches)
14" Diameter

Description

–
GM1403-38RG-CTN is an original 14" Dia 3 Blade 1/2" Bore 38 Degree Cw manufactured by Revcor.

Specs

–
Size:

14"

Bore:

1/2"

Diameter (Inches):

14"

Blade:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy