Apply to be a TradeMaster!
Main product image of 18" Aluminum 2 Blade Fixed Hub Fan Blade, CW (29° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 2 Blade Fixed Hub Fan Blade, CW (29° Pitch)

Brand:
Revcor
SKU:
R21804
Rating:
(2)
Q&A:
(0)
18" Aluminum 2 Blade Fixed Hub Fan Blade, CW (29° Pitch)
Magnifying glass
Hover image to zoom
$104.88 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

–
18" Aluminum 2 Blade Fixed Hub Fan Blade, CW (29° Pitch)

Replaces: Mars - 40307

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

2

Pitch:

29

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Good product, fast shipping
Bp
Lakeland mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Product was responsible, on time and works perfect
House owner
Clarkston, wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy