Apply to be a TradeMaster!
Main product image of 24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (27° Pitch)
Magnifying glass
Hover image to zoom

24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (27° Pitch)

Brand:
Revcor
SKU:
R22405
Rating:
(1)
Q&A:
(0)
24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (27° Pitch)
Magnifying glass
Hover image to zoom
$100.51 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Galvanized Steel

Description

Note: Image is not exact representation of item.

24" Galvanized Steel 2 Blade Fixed Hub Fan Blade, CW (27° Pitch)

Specs

Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

24"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

2

Pitch:

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly The Part I Needed

I needed a replacement condenser fan and SupplyHouse.com saved the day. I found the exact part I needed, the price was affordable, shipping was fast and the part arrived undamaged. I couldn't ask for more. I would recommend anyone who needs HVAC parts shop SupplyHouse.com, and I know I will be back when the time comes to replace another part.
Mikeman
San Antonio, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy