Apply to be a TradeMaster!
Main product image of 16" Aluminum 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)
Magnifying glass
Hover image to zoom

16" Aluminum 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)

Brand:
Revcor
SKU:
R31603
Rating:
(2)
Q&A:
(0)
16" Aluminum 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)
Magnifying glass
Hover image to zoom
$155.22 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
16" Diameter
Product Highlight: Material
Aluminum

Description

–
16" Aluminum 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)

Replaces: Mars - 40332

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

16"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

3

Pitch:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked well

Bought fan blade with motir to replace broken one. Worked out well.
Joey
Richmond, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct dimensions as a replacement fan blade

My original blade had a 3/8" bore, which is difficult to find a replacement motor for, so I bought motor with 1/2" shaft and this blade. The blade looks fine, but it's hard to tell how well it's balanced. The nut securing the motor shaft is big, and there is no balancing weight.
Wei
Chatham, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy