Apply to be a TradeMaster!
Main product image of 18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)
Magnifying glass
Hover image to zoom

18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)

Brand:
Revcor
SKU:
R31814
Rating:
(3)
Q&A:
(0)
18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)
Magnifying glass
Hover image to zoom
$88.22 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
18" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (30° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect Fit

I originally ordered a motor from a different company thinking that I could I could use my old fan. As luck would have it, I could not remove the old fan from the old motor. The fan that I ordered from supplyhouse was a perfect match to my old fan and it fit perfectly on the new motor that I had ordered.
iBuy-Guy
TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used for hvac fan
Potbellie
Ocala Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

my A/C was down for 2 day's including a Sunday. all the spec's where provided and it fit perfect.
Keith
homer glen illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy