Apply to be a TradeMaster!
Main product image of 20" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (26° Pitch)
Magnifying glass
Hover image to zoom

20" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (26° Pitch)

Brand:
Revcor
SKU:
R32003
Rating:
(4)
Q&A:
(0)
20" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (26° Pitch)
Magnifying glass
Hover image to zoom
$88.89 each
Backorder
Backorder
Get it Thu, Dec 10 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
20" Galvanized Steel 3 Blade Fixed Hub Fan Blade, CW (26° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

20"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great fan for olde Amana/Goodman. Pairs with new ⅓ HP motor.

The motor on our 30 year old Amana outdoor condenser was failing. Our local HVAC guy would not touch it because of age. I decided to get a new fan blade as well and had to search for a clockwise blade (CW 0.500" shaft) to match the new CCW motor. (Motor -- Goodman Parts D6924411Q). No clue why the CCW motor needs a CW fan blade but our motor hangs down from the top and pulls air out. O.K. fine. This new fan blade is quieter and blows about 50% more air than the old one. The new motor is 1/ 3 HP vs the old motor which was 1/ 10 HP. New pulls a little more current (7.1 amps vs 6.8 amps; all good. Eventually plan to check power factor to see if I need a capacitor upgrade. Alternately need a better HVAC guy. Nits - New fan only has one set screw, does not seem to matter. Checked capacitor and contactor before doing work and all good. FYI had to change one motor wire clip to fit the old contactor.
Retired engineer
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Out of balance

This was nearly a direct replacement for the original fan. The difference was that the original fan had aluminum blades (which cracked over the years due to stress hardening) and this fan had galvanized blades. Everything looked good except that the fan was out of balance. It had weights on it as if it had been balanced, but it still vibrates like crazy! I had screwed the original blade back together to keep things running until this one arrived. Even with a screw in it, the original was more balanced and ran much smoother. What the heck! If it has balance weights on it, someone had to have at least tried to balance it...
Dr. Dave
Vernon, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend my friend to purchase a blower motor

Fan blade was OEM perfect fit and runs smooth no vibration. I will buy more ac parts when needed.
Phil
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just like I did

It work like a factory replacement
Jim
Sebring fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy