Apply to be a TradeMaster!
Main product image of 20" Aluminum 3 Blade Hubless Fan Blade, CCW (28° Pitch)
Magnifying glass
Hover image to zoom

20" Aluminum 3 Blade Hubless Fan Blade, CCW (28° Pitch)

Brand:
Revcor
SKU:
R32006
Rating:
(0)
Q&A:
(0)
20" Aluminum 3 Blade Hubless Fan Blade, CCW (28° Pitch)
Magnifying glass
Hover image to zoom
$62.42 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Material
Aluminum

Description

20" Aluminum 3 Blade Hubless Fan Blade, CCW (28° Pitch)

Replaces: Mars - 40050

Specs

Product Type:

Fan Blade

Rotation:

CCW

Bore:

Hubless

Diameter (Inches):

20"

Material:

Aluminum

Hub Location:

Hubless

Number of Blades:

3

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy