Apply to be a TradeMaster!
Main product image of 22" Aluminum 3 Blade Fixed Hub Fan Blade, CCW (24° Pitch)
Magnifying glass
Hover image to zoom

22" Aluminum 3 Blade Fixed Hub Fan Blade, CCW (24° Pitch)

Brand:
Revcor
SKU:
R32209
Rating:
(1)
Q&A:
(0)
22" Aluminum 3 Blade Fixed Hub Fan Blade, CCW (24° Pitch)
Magnifying glass
Hover image to zoom
$121.42 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Material
Aluminum

Specs

–
Product Type:

Fan Blade

Rotation:

CCW

Bore:

1/2"

Diameter (Inches):

22"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

3

Pitch:

24

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Absolutely I would purchase this condenser motor fan again,

This condenser motor fan blade is good quality and works excellent it pulls the right amount of air through my clients condenser coils and her Goodman ac unit is running less here in Phoenix at 111 degrees now than it was in the 90's her electric bill was 103.00 less in June's billing than May's billing so absolutely would buy again I have purchased lots of parts from supply house and have never had any trouble at all with quality and the parts are on my door step fast,
David Mr Cool
Phoenix az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy