Apply to be a TradeMaster!
Main product image of 22" Aluminum 3 Blade Fixed Hub Fan Blade (27° Pitch)
Magnifying glass
Hover image to zoom

22" Aluminum 3 Blade Fixed Hub Fan Blade (27° Pitch)

Brand:
Revcor
SKU:
R32212
Rating:
(6)
Q&A:
(0)
22" Aluminum 3 Blade Fixed Hub Fan Blade (27° Pitch)
Magnifying glass
Hover image to zoom
$64.89 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: Material
Aluminum

Description

–

R32212 is a counterclockwise 22" Aluminum 3 Blade Fixed Hub Fan Blade (27° Pitch)


Specs

–
Rotation:

CCW

Product Type:

Fan Blade

Bore:

1/2"

Diameter (Inches):

22"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

3

Pitch:

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would not but this product again

Very light weight, was not packaged properly, one fan blade was bent in the package, manage to straighten it out to get it working. Didn't want to exchange , because it was triple digit temp., needed it badly. Not worth the money.
San
Yuba City, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only has one set-screw, but works well.

Got my 1991 condenser back up and running.
lef
Atlanta GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed a 22" Fan for a Motor with Clockwise Rotation: Score!

These fan blades aren't terrifically heavy duty, but they just need to stay balanced while spinning around 1000 RPM. Motors are sold with both clockwise as well as counter-clockwise rotation, so your fan needs to have the right angles & shaft size to push the air up out of the HVAC unit. Not hard to find these online, but prices are all across the board...this is an exceptional buy. Recommended!
Zixxer2Go
La Vergne, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exact item as described and fast shipping. Who could ask for more!
Gettinbuyinny
Washingtonville NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The product speaks for it self, Revcor has been making fan blades for decades. The website on the other hand is first class. They were very quick in getting the part to me and when I thought I had the wrong part, they were rite on sending me a return label to get it back to them. Turns out the part fit perfectly and all I had to do is reverse the motor direction. Thank you Supply House.
Bob
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

22" 3 Blade Fan

Thank you Supply House. None of the local supply houses had a condenser fan blade for my old system. They could all order it. You guys had the part cheaper by about half, than anyone around here had it and were able to get it to me quicker in some cases than they could. I installed it the day it arrived and we were back in heat! Y'all will be my first stop for any needs that arise in the future.
Ron-E B
Greer, SC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy