Apply to be a TradeMaster!
Main product image of 24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (18° Pitch)
Magnifying glass
Hover image to zoom

24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (18° Pitch)

Brand:
Revcor
SKU:
R32401
Rating:
(1)
Q&A:
(0)
24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (18° Pitch)
Magnifying glass
Hover image to zoom
$130.75 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Galvanized Steel

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

24"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, for sure

This is for my whole house fan assy. The quality of the fan blade is excellent and it is balanced(small weights are added as needed to eliminate vibration).
Norm the inventor
Springville, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy