Apply to be a TradeMaster!
Main product image of 24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (20° Pitch)
Magnifying glass
Hover image to zoom

24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (20° Pitch)

Brand:
Revcor
SKU:
R32403
Rating:
(1)
Q&A:
(0)
24" Galvanized Steel 3 Blade Fixed Hub Fan Blade (20° Pitch)
Magnifying glass
Hover image to zoom
$68.89 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Material
Galvanized Steel

Specs

–
Product Type:

Fan Blade

Rotation:

CW

Bore:

1/2"

Diameter (Inches):

24"

Material:

Galvanized Steel

Hub Location:

Intake

Number of Blades:

3

Pitch:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent service, response time and Product fit and perfect

Saved myself hundreds of dollars purchasing and installing this myself. I was very impressed with the fast turn around with shipping on the same day and I receive the product within 2 days, Excellent!, especially in the Florida heat. Getting the air conditioning running again was very nice and it has run perfectly since!
Mark
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy