Apply to be a TradeMaster!
Main product image of 18" Aluminum 4 Blade Hubless Fan Blade (27° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 4 Blade Hubless Fan Blade (27° Pitch)

Brand:
Revcor
SKU:
R41804
Rating:
(0)
Q&A:
(0)
18" Aluminum 4 Blade Hubless Fan Blade (27° Pitch)
Magnifying glass
Hover image to zoom
$66.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

–
18" Aluminum 4 Blade Hubless Fan Blade (27° Pitch)

Replaces: Mars - 40094

Specs

–
Product Type:

Fan Blade

Rotation:

CCW

Bore:

Hubless

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Hubless

Number of Blades:

4

Pitch:

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy