Apply to be a TradeMaster!
Main product image of 18" Aluminum 4 Blade Fixed Hub Fan Blade, CCW (34° Pitch)
Magnifying glass
Hover image to zoom

18" Aluminum 4 Blade Fixed Hub Fan Blade, CCW (34° Pitch)

Brand:
Revcor
SKU:
R41812
Rating:
(6)
Q&A:
(0)
18" Aluminum 4 Blade Fixed Hub Fan Blade, CCW (34° Pitch)
Magnifying glass
Hover image to zoom
$80.52 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Diameter (Inches)
18" Diameter
Product Highlight: Material
Aluminum

Description

–
18" Aluminum 4 Blade Fixed Hub Fan Blade, CCW (34° Pitch)

Specs

–
Product Type:

Fan Blade

Rotation:

CCW

Bore:

1/2"

Diameter (Inches):

18"

Material:

Aluminum

Hub Location:

Intake

Number of Blades:

4

Pitch:

34

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect Replacement

Appreciate that they had this model in stock to replace my existing fan. Worked like a charm!
Gunner
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect replacement for the fan motor in my unit . Easy replacement . Worked perfectly.
Carl D
Riverside CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

I was able to find the part in one search, well made product shipped in a solid box secured tightly. Will order from them again, hopefully not soon My experience with HVAC is DIY for reference.
Abhorrentman
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

used if an blade in conjunction with fan motor in AC condenser. worked perfect.
krautman
thousand oaks, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product and Fast Shipping

My 17 year old Lennox works like new
Sam K
Houston, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact one i needed

This blade fit my york fan motor perfectly. Sales person was very helpful!
larry
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy